Kewtech K Type Surface Probe

Sebelum PPN:
Rp1.599.900
Spesifikasi
Item TypeTemperature Probe / Sensor
Thermocouple TypeK-Type (Chromel-Alumel)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
REGV30 Surface Probe
Professional surface probe for temperature measurement
Operating temperature range: -50°C to +600°C
Response time is less than 2 seconds
Feature
Key Benefits
Professional stainless steel surface probe for temperature measurement
Fits instrument with 'K' type connectors

Key Features
Probe dimension: 6mm diameter x 130mm long
Operating temperature range: -50°C to +600°C
Probe has a spring loaded copper disc sensing tip
Response time is less than 2 seconds

Ulasan Produk

Tidak ada ulasan