Kewtech Digital Multimeters

Sebelum PPN:
Rp1.599.900 - Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KT115
Reliable, contractor orientated AC/DC Digital Multimeter.
Measures AC/DC current up to 10A
Measures AC/DC voltage up to 600V
Continuity buzzer
Feature
Key Benefits
Sleep feature to save batteries
CAT. III 300V / CAT. II 600V
Complies with IEC61010-1

Key Features
Measures AC/DC current up to 10A
Measures AC/DC voltage up to 600V
Diode test feature
Duty function
Capacitance measurement
Frequency measurement
Continuity buzzer
Data hold memory function
Resistance measurement
Relative function
Auto and manual ranging
Display: 4000 counts

Ulasan Produk

Tidak ada ulasan