Kewtech Digital Light Meter

Sebelum PPN:
Rp3.199.900
Spesifikasi
Accuracy+/- 3%rdg +/- 5 dgts
Altitude (m)up to 2000
Battery Life170hrs with alkaline battery
Dimensions (mm)196(L) X 54(W) X 33(H) mm
Light DetectorSi Photodiode
Measurement Range0.00 to 39.99/399.9/3999/39990 lx 0.000 to 3.999/39.99/399.9/3999 fc automatic/ manual selection of range
Numerical display4 digital liquid crystal display
Operating Temperature (°C)0 to 40
OperationAmbient 0 to 40 °C
Operation Humidity (%RH)0~80
Over Range\"----\" display
Power Supply9V battery, 006P or IEC 6F22 or NEDA 1604
Relative Humidity (%RH)90 (max.)
Resolution0.01 lx ~ 10 lx ; 0.001 fc ~ 1 fc
Response Time0.5 sec.
Storage Temperature/Humidity (°C/%RH)-10 ~ 50°C (14°F ~ 122°F)/0 ~ 70
Temperature Characteristics+/- 0.1%/ °C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KEW337
The easy to use light meter with auto zeroing and auto ranging.
Range 40,000 Lux
0.01 Lux resolution
Self zeroing function
Feature
Key Benefits
Automatic zero when power on
Automatic power off
5 Digital display
Complies to IEC61000-4

Key Features
Light range: 0.000~4000fc ; 0.00~40000 Lux
Resolution: 0.001fc~1fc ; .01lx~10lx
Accuracy: +/-(3%rdg+5dgts)
Sample rate: 2 times/sec
Fc / lx function selectable
Hold function
Auto ranging
Range display

Ulasan Produk

Tidak ada ulasan