Kewtech Digital Dual Input Thermometer

Sebelum PPN:
Rp3.699.900
Spesifikasi
Accuracy+/- (0.3% reading + 1°C), +/- (0.5% reading + 1°C), +/- (0.3% reading + 1°C), +/- (0.5% reading + 2°F), +/- (0.3% reading + 2°F), +/- (0.5% reading + 2°F), +/- (0.3% reading + 2°F)
Altitude (ft)6561.68 (Up to 2000 meters)
Battery Life100hrs with alkaline battery
Dimensions (mm)184 x 64 x 30
Maximum Voltage (V)60 DC, or 24Vrms AC
Measurement Range-200°C ~ 1370°C ; -328°F ~ 2498°F
Numerical display4 digital liquid crystal display
Operating Temperature/Humidity (°C/%RH)0°C to 50°C (32°F- 122°F); 0 ~ 80% RH
Power Requirement9 Volt Battery, NEDA 1604 or JIS 006P or IEC6F22
Range Temperature (°C)-200 ~ 200°C, 200°C ~ 400°C, 400°C~1370°C, -328°F ~ -400°F, -200°F ~ 200°F, 200°F ~ 400°F, 400°F ~ 2498°F
Resolution (°C)-200°C ~ 200°C 0.1°C, 800°C ~1370°C 1°C, -200°F ~ 200°F 0.1°F ; else 1°F
Sample Rate (time/s)0.6
Storage Temperature/Humidity (°C/%RH)-10°C to 60°C (14°F ~ 140°F); 0 ~ 80% RH
Temperature coefficientFor ambient temperatures from 0°C ~ 18°C and 28°C ~ 50°C, for each ° C ambient below 18°C or above 28°C add the following tolerance into the accuracy spec. 0.01% of reading + 0.03°C ( 0.01% of reading + 0.06°F )

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KEW301
A dual digital thermometer for use with any K-type sensors
Range -200°C to 1370°C
Dual input / dual display
Two thermocouples included
Feature
Key Benefits
Complies to IEC801-2
Auto power off
Temperature indication follows National Bureau of Standards and IEC584 temperature/voltage table for K-type thermocouples.
Two thermocouples included

Key Features
Range -200°C to 1370°C
Dual input channel
Dual reading display
Resolution 0.1°C; 0.1ºF
Max, Min & Ave. values
Relative function

Ulasan Produk

Tidak ada ulasan