Kewtech Compact 4 Channel Power Quality Meter
#Grup produk P112332857
Spesifikasi
| Accuracy | +/- 0.3%rdg+/- 0.2%f.s. + accuracy of clamp sensor (power factor 1, sine wave, 40~70Hz) |
|---|---|
| Current Accuracy | +/- 0.2%rdg+/- 0.2%f.s.+accuracy of clamp sensor (sine wave, 40~70Hz) |
| Current Allowable Input (%) | 1~110 of each range (rms), 200 of each range (peak) |
| Current Crest Factor | 3 or less |
| Current Display Range (%) | 0.15~130 of each range |
| Current Range | 8128 (50A type) 5/50A/AUTO, 8127 (100A type) 10/100A/AUTO, 8126 (200A type) 20/200A/AUTO, 8125 (500A type) 50/500A/AUTO, 8124/8130 (1000A type) 100/1000A/AUTO, 8146/8147/8148 (10A type) 1/10A/AUTO, 8129 (3000A type) 300/1000/3000A |
| Frequency Meter Range | 40~70Hz |
| Influence of Power Factor (%) | ± 1.0 rdg (reading at power factor 0.5 against power factor) |
| Internal Memory | FLASH memory (4MB) |
| Measurement Parameters | Volt, Amp, Freq, P (kW), Q (kVAR), S (kVA), kWh, kVARh, kVAh, PF (cosθ), Iₙ, kW Demand, Harmonics, Power Quality, PF Cap. Calc., Flicker |
| PC Card Interface | SD card (2GB) |
| Power Supply (AC Line) | AC100240V/5060Hz/7VA max (AC Line) |
| Power Supply (Battery) | Alkaline size AA battery LR6 or Ni-MH(HR15-51)x6, Battery life 3 h (LR6, Backlight OFF) (DC battery) |
| Voltage Accuracy | +/- 0.2%rdg+/- 0.2%f.s.(sine wave, 40~70Hz) |
| Voltage Allowable Input (%) | 1~120 of each range (rms), 200 of each range (peak) |
| Voltage Crest Factor | 3 or less |
| Voltage Display Range (%) | 0.15~130 of each range |
| Voltage Range (V) | 600.0/1000V |
| Voltage Sampling Speed (µs) | 2.4 (Voltage transient) |
| Wiring Connections | 1P2W, 1P3W, 3P3W, 3P4W |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
KEW6315
The compact power quality analyser kit with quick report facility and extended survey memory.
Data logging, harmonics, waveform and events measured all in one go
High accuracy TrueRMS
Extra large memory for extended surveys
Quick report facility
The compact power quality analyser kit with quick report facility and extended survey memory.
Data logging, harmonics, waveform and events measured all in one go
High accuracy TrueRMS
Extra large memory for extended surveys
Quick report facility
Feature
Key BenefitsSimultaneous measurements; Data logging, harmonics, waveform and events (transients, dips, swells and interrupts) measured all in one go
Extensive memory enables you to conduct extended surveys without worry of running out of storage
Quick report facility allows you to download and produce a report in 2 minutes and put a cost to energy used
EN 50160 automatic report - again within moments a 17 page report compares the measured data with the supply standard highlighting any errors
Intuitive user interface means that you will soon be up and running and remember the setting up procedure
Remote monitoring on PC and Android devices via Bluetooth
Simultaneous measurements of means that you do not have to do several surveyson the same site
Complies fully to IEC61010-1 CAT IV 300V, CAT III 600V, CAT II 1000V
Includes everything to get you started; KEW6315, three (KEW8130) 1000A flexi-clamps, four voltage test leads, PQA software and SD card
Key Features
High accuracy measurements +/- 0.2% Volts/Current, 0.3% Energy
Quick set up guide - on screen guides and wiring check
Instantaneous Values
Measures Flicker
Energy consumed
Demand monitor / prediction
Wave form and vector diagrams
Harmonic measurements and analyser
Displays and calculates power factor and corrective capacitors
Includes three 1000A flexi-clamps acurate down to 1A
Print screen function saves any screen, including connection diagram – for fast report writing
Fourth current channel for measured neutral current (neutral current also calculated) or earth leakage
Internal memory plus flash card memory – up to 1GB!
Digital output for use to control max demand
Two additional inputs for external sensors. For instance to monitor lighting / temperature levels
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
