Kewtech 415V Testing Adapter with 20cm Flying Lead

Sebelum PPN:
Rp1.799.900
Spesifikasi
ApplicationPower Quality Surveys
Connection Type (mm)4
Country of OriginMade in China
Designold and new cable colour, flying lead
Dimensions (mm)87 x 56 x 164
Primary FunctionAn adapter designed for testing 3-phase electrical systems.
Safety ComplianceBS EN 61010
Safety RatingCAT III 300V
Testing ModesSuitable for both live and dead testing

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KEW3PH
3 phase adapter for continuity, insulation and loop testing of 3 phase circuits
Aids fast, safe and more consistent electrical testing of three phase systems
Comes with flying lead
Accepts universal 4mm test lead connections
Feature
Key Benefits
Aids fast, safe and more consistent electrical testing of three phase systems
Comes with flying lead, so you can add appropriate plug
Allows you to connect to the circuits under test for both live and dead testing required by 18th Edition

Key Features
Accepts universal 4mm test lead connections
Can facilitate voltage connections when hooking up a power quality meter
Connections are marked with lettering and old/new colour references

Ulasan Produk

Tidak ada ulasan