Kewtech 3 Phase Rotation Meter with Rotating Disc and Fused Test Leads

Sebelum PPN:
Rp5.299.900
Spesifikasi
Cord1.5m (Rred Swhite Tblue)
Dimensions (mm)106(L) x 75 (W) x 40(D)
Frequency Response (Hz)40-200Hz (AC 110200V), 40-400Hz (AC 200600V)
Operational Voltage110-600V AC
Safety StandardIEC61010-1 CAT.III 600V, Pollution Degree 2
Time Limit for Continous>500V within 5 minutes
Withstand Voltage2200V AC for 5 seconds

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KEW8031F
Traditional phase rotation meter.
Rotating disk type for unambiguous indication
Can check a wide range of 3 phase power source from 110V to 600V
Colour coded to confirm with both old and new EU colour regulation
Feature
Key Benefits
No exposed metal parts, safety features are incorporated including the instant push button switch operation and fused test leads
Small, lightweight and portable

Key Features
Intuitive rotating disc type
LEDs provided on the unit will also tell you if a phase is open
Can check wide range of 3 phase power source from 110V to 600V
Colour coded to confirm with both old and new EU colour regulation
Sealed against dust, the unit ensures trouble-free performance
Fuse leads with screw-in croc-clips / probes

Ulasan Produk

Tidak ada ulasan