SDG Co., Ltd. Electric Blower General Purpose Series

Sebelum PPN:
Rp4.899.900
Spesifikasi
Bearing NumberImpeller side: 6201UU; Anti-impeller side: 6200UU
Current (A)200V/50Hz: 0.3; 200V/60Hz: 0.3; 220V/60Hz: 0.3
Frequency (Hz)50/60
Inlet Diameter (mm)49
Inner Diameter (mm)50
Output (kW)0.04
Rotation DirectionRight
Voltage (V)200 (3-phase)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Advanced fluid technology has been used to make the pump small and lightweight, and both the intake and exhaust functions are designed to be easily installed in industrial equipment.
Use
Printing machines, incinerators, packaging machines, dryers, burners, hot air generators, cleaning machines, warming cabinets, stain removal machines, confectionery machines, general ventilation

Ulasan Produk

Tidak ada ulasan