Matica ChromXpert K MC110 Monochrome Ribbon (Tinta Pita Printer)

Sebelum PPN:
Rp629.900
Spesifikasi
Capacity500 prints per ribbon
FilmYMCK
Operating Humidity (%)30-70 (non-condensing)
Operating Temperature (°C)15-30
Shelf Life (month)12
StorageDry and Dark Place
Storage Humidity (°C)Less than 60% (non-condensing)
Storage Temperature (°C)<25
TypeDiamond
Use WithMC660

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The chromXpert® YMCK ribbon is developed and harmonized for use with Matica’s MC660 printer and consists of:
- Three full size dye sublimation color panels (Yellow, Magenta and Cyan)
- One full size thermal transfer resin panel (K-Black)

Ulasan Produk

Tidak ada ulasan