Spesifikasi
| Application | Client PCs, PlayStation5 |
|---|---|
| Capacity (TB) | 1 |
| Controller | Samsung in-house Controller |
| Form Factor | M.2 (2280) |
| Interface | PCIe 5.0 x4, NVMe 2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Breakthrough PCIe 5.0 performancePush PCIe 5.0 performance to the max. 9100 PRO achieves lightning-fast sequential read/write speeds up to 14,800/13,400 MB/s, two times faster than 990 PRO. Leave Gen4 limits behind with random read/write speeds up to 2,200K/2,600K IOPS, only possible by Gen5.
Exceptional everywhere
Elevate your competitive edge. Breeze through video editing, 3D art, and even long streaming sessions with the latest PCIe 5.0 interfaces. Experience cutting-edge performance anytime, anywhere, on any device, and choose the storage you need with expansive capacity up to 8TB.
Extraordinary thermal efficiency
Peak performance, uninterrupted. The advanced 5nm controller power architecture enhances power efficiency up to 49% over 990 PRO. Exceptional thermal control ensures nothing disrupts your flow, so you can keep the most demanding programs running with the max possible power of PCIe 5.0.
Samsung Magician software
Make your SSD work like magic. Samsung Magician software's optimization tools ensure the best SSD performance. It's a safe and easy way to migrate all your data for a Samsung SSD upgrade. Protect valuable data, monitor drive health, and get the latest firmware updates.
Bringing innovations to life
For decades, Samsung’s NAND flash memory has powered groundbreaking technologies that have changed every part of our daily lives. This NAND flash technology also powers our consumer SSDs, making room for the next big push of innovation.
Specifications:
APPLICATION
Client PCs, PlayStation5
FORM FACTOR
M.2 (2280)
INTERFACE
PCIe 5.0 x4, NVMe 2.0
DIMENSION (WxHxD)
1TB/2TB/4TB : 80.15 x 22.15 x 2.38 mm
8TB : 80.15 x 22.15 x 3.88 mm
WEIGHT
1TB/2TB/4TB : Max 9.0g Weight
8TB : Max 9.5g Weight
STORAGE MEMORY
Samsung V-NAND TLC
CONTROLLER
Samsung in-house Controller
CACHE MEMORY
Samsung 1GB Low Power DDR4X SDRAM (1TB)
Samsung 2GB Low Power DDR4X SDRAM (2TB)
Samsung 4GB Low Power DDR4X SDRAM (4TB)
Special Feature
TRIM SUPPORT
Supported
S.M.A.R.T SUPPORT
Supported
GC (GARBAGE COLLECTION)
Auto Garbage Collection Algorithm
ENCRYPTION SUPPORT
AES 256-bit Encryption (Class 0) TCG/Opal
IEEE1667 (Encrypted drive)
WWN SUPPORT
Not supported
DEVICE SLEEP MODE SUPPORT
Yes
SEQUENTIAL READ
1TB: Up to 14,700 MB/s
2TB: Up to 14,700 MB/s
4TB: Up to 14,800 MB/s
8TB: Up to 14,800 MB/s (TBD)
SEQUENTIAL READ
1TB: Up to 14,700 MB/s
2TB: Up to 14,700 MB/s
4TB: Up to 14,800 MB/s
8TB: Up to 14,800 MB/s (TBD)
RANDOM WRITE (4KB, QD32)
1TB: Up to 2,600,000 IOPS
2TB: Up to 2,600,000 IOPS
4TB: Up to 2,600,000 IOPS
8TB: Up to 2,600,000 IOPS (TBD)
RANDOM WRITE (4KB, QD32)
1TB: Up to 1,550,000 IOPS
2TB: Up to 1,550,000 IOPS
4TB: Up to 1,550,000 IOPS
RANDOM READ (4KB, QD1)
1TB: Up to 22,000 IOPS
2TB: Up to 22,000 IOPS
4TB: Up to 22,000 IOPS
AVERAGE POWER CONSUMPTION
(System Level)3)
1TB: Average 7.6 W Maximum 7.2 W (Burst mode)
2TB: Average 8.1 W Maximum 7.9 W (Burst mode)
4TB: Average 9 W Maximum 8.2 W (Burst mode)
POWER CONSUMPTION (IDLE)3)
1TB: Max. 4 mW
2TB: Max. 4.8 mW
4TB: Max. 6.5 mW
POWER CONSUMPTION (DEVICE SLEEP)
1TB: Max. 3.3 mW
2TB: Max. 4 mW
4TB: Max. 5.7 mW
ALLOWABLE VOLTAGE
3.3 V ± 5 % Allowable voltage
RELIABILITY (MTBF)
1.5 Million Hours Reliability (MTBF)
OPERATING TEMPERATURE
0 - 70 ℃ Operating Temperature
SHOCK
1,500 G & 0.5 ms (Half sine)
INSTALLATION KIT
Not Available
MANAGEMENT SW
Magician Software for SSD management
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/ogP112329880-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
