SANFIX Wall Scanner (Alat ukur ketebalan)

Sebelum PPN:
Rp779.900
Spesifikasi
Battery6F22 9Vbattery
Battery LifeAbout 6 hours
Dimensions (mm)72.0x160.6x29.5
Interval of Automatic Shutdown (minute)About 5
Maximum Detection Depth (cm)Ferrous metals (5); Non-ferrous metals (copper) (8); Copper wires (live) (5); Wood (2)
Storage Temperature Range (°C)-20 to 60
Working Temperature Range (°C)-10 to 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Associate editor Rob Yagid explains how these tools, now called wall scanners by some companies, detect wood and metal studs, live electrical wires, and ferrous and nonferrous metals. They used to be called stud finders, the pocket-size gadgets that could detect the location of framing behind drywall and plaster

Ulasan Produk

Tidak ada ulasan