Swimmy Pond Vacuum Cleaner (Penyedot Lumpur Kolam)

Sebelum PPN:
Rp3.699.900
Spesifikasi
Cable Length (m)4
ClassIPX4
Dimensions (mm)360x360x563
Drain Hose Length (m)1.5
Power (W)1400
Suction Hose Length (m)4
Tank Size (L)35
Voltage (V)220-240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CASSIDA FLUID HF 15, 32, 46, 68 and 100 are high performance, anti-wear multipurpose lubricants, specially developed for use in machinery used in the food and beverage processing and packaging industry.
They are based on a careful blend of synthetic fluid

Ulasan Produk

Tidak ada ulasan