OMRON Digital Temperature Controller E5CSL Type

Sebelum PPN:
Rp689.900
Spesifikasi
Ambient Operating Humidity (%)25 to 85
Ambient Operating Temperature (°C)-10 to 55 (with no icing or condensation)
Character Height (mm)21.7 (E5CSL)
Control MethodOn/Off control or 2-PID control (with auto-tuning)
Indication Method7-segment digital display and individual indicators
Operating Voltage Range (%)85 to 110 of Rated Supply Voltage
Other FunctionsTemperature input shift, run/stop, protection functions, etc.
Power Consumption (VA)3.5
Power Supply Frequency (Hz)50/60
Power Supply Voltage (V)AC 100 to 240
Relay OutputSPST-NO, 250VAC, 3A (resistive load), electrical life: 100000 operations, minimum load: 5V, 10mA
Setting MethodDigital setting using front panel keys
Storage Temperature (°C)-25 to 65 (with no icing or condensation)
Voltage Output(For Driving Ssr) 12VDC +25%/-15% (PNP), max. load current: 21mA, with short-circuit protection circuit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait