OMCN Hydraulic Tool Press

Sebelum PPN:
Rp29.999.900 - Rp34.999.900
Spesifikasi
Dimension B (mm)500
Dimension C (mm)940
Dimension D (mm)510
Dimension E (mm)1010
Dimension F (mm)140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HYDRAULIC PRESSES WITH HAND PUMP

TECHNICAL AND STRUCTURAL LAY-OUT
• Shafts made of specially treated and chromium-plated steel.
• Spring made of steel inside the cylinder for a rapid return of the shaft.
• Two-speed manual pump: fast when approaching and precise when working.
• Knob on the pump to control both speeds.
• Maximum versatility thanks to the height-adjustable table.
• Supplied with a pin-extracting plate and a pair of V-blocks.
Peringatan
Tidak termasuk Instalasi dan barang bukan sistem dropship.

Ulasan Produk

Tidak ada ulasan