OMCN Crane Lifting Folding Equipment

Sebelum PPN:
Rp34.999.900
Spesifikasi
Dimension A (mm)1470
Dimension B (mm)1170
Dimension C (mm)2130
Dimension D (mm)2280
Dimension E (mm)1700
Dimension F (mm)1740
Dimension G (mm)180
Dimension H (mm)550
Dimension I (mm)725
Dimension L (mm)840
Dimension M (mm)980
Dimension N (mm)450
Dimension O (mm)1325
Load Capacity (t)1 (1st hook); 0.8 (2nd hook); 0.5 (3rd hook); 0.3 (4th hook)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FOLDING HYDRAULIC CRANES

TECHNICAL AND STRUCTURAL LAY-OUT
• Foldable in just a few seconds and so small when stored.
• Ground chrome-plated rod for top reliability over time.
• Extendable arm in 4 working positions.
• Revolving rear wheels to move it easily.
• 360° revolving hook.
• Safety valve to avoid any possible overload.
• Descent control device with a controlled speed.
• Two speed hydraulic pump.
• Polyurethane wheels.
Peringatan
Tidak termasuk Instalasi dan barang bukan sistem dropship.

Ulasan Produk

Tidak ada ulasan