Cosel Single Board Power Supply LHA Series

Sebelum PPN:
Rp769.900
Spesifikasi
Cooling MethodNatural cooling/forced ventilation [derating]
External Dimensions (WxHxD) (mm)50x27x87.5
FunctionRemote sensing: None
Input Current (A)ACIN 100/230V: 0.62/0.32 type
Input Frequency (Hz)50/60 (45-440)
Input Voltage (V)AC: 85 to 264 1Φ [derating]
Inrush Current (A)ACIN 100/230V: 15/35 typ (Io=100%) [Ta=25℃ cold start]
Maximum Output Power (W)31.2
Operating Temperature (°C)-10 to 70
OptionWith chassis
Rated Output Current (A)1.3
Rated Output Power (W)30
Safety StandardsUL62368-1, C-UL (equivalent to CAN/CSA-C22.2 No.62368-1), EN62368-1 certified, DEN-AN compliant [except for DC input]
SeriesLH
SpecificationWith chassis
Storage Temperature (°C)-20 to 75
Vibration (m/s²)19.6 [10 to 55Hz (2G) cycle 3 minutes each in X, Y, and Z directions for 1 hour]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan