TDK-Lambda Noise Filter RSAN Series

Sebelum PPN:
Rp589.900
Spesifikasi
Attenuation guaranteed band (MHz) (25dB guaranteed)(Common mode) 2 to 10 / (Differential mode) 0.4 to 30
Depth (mm)35
Derating Start Temperature (°C)55
Dimension D (mm)75
Dimension E (mm)43
Height (mm)52
Insulation Resistance (MΩ)100min(DC500V/1min)(20±15℃, 65±20℃)
Leakage Current (mA)1 or less (DC250V/60Hz)
Maximum DC Resistance (mΩ)6
Operating Temperature (°C)-25 to 85
PerformancePulse Attenuation
Rated Current (A)30
Rated Voltage (V) AC/DC250
Safety StandardsEN60939(SEMKO), UL1283, CSA C22.2No.8
Temperature Rise (°C)30
TypeStandard
Vibration Resistance (Hz)10 to 55 (sweep for 1 minute) 1.5 m/s 2 constant speeds in X, Y, and Z directions for 2 hours each
Width (mm)87

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The RSEN series uses an amorphous core for the common mode coil magnetic core, which is effective in preventing malfunction of equipment.
The self-tightening screw and openable cover improve wiring workability.

Ulasan Produk

Tidak ada ulasan