POLY Voyager Surround 85 UC USB-C Headset
#Grup produk P112325732
Spesifikasi
| Acoustic Protection Technology | SoundGuard Digital |
|---|---|
| Battery Life (hour) | Up to 24 (music time); Up to 21 (talk time) |
| Bluetooth Version | Bluetooth Core 5.3 |
| Button User Controls | Mute; Power on/off/pairing |
| Charge Time (hour) | <1 |
| Color | Black |
| Compatibility | Compatible with PCs and smartphones via Bluetooth, USB Type-C BT700 adapter or USB Type-C/A adapter |
| Compatible operating systems | Windows 11; Windows 10; macOS; Android; iOS |
| Microphone Bandwidth (Hz-kHz) | 20 to 16 |
| Microphone Type | Noise cancelling |
| Paired Devices | Up to 2 |
| Speaker Bandwidth (Hz-kHz) | 20 to 20 |
| Wireless Range (m) | Up to 30 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Experience effortless productivity with our boomless Bluetooth headset, designed to deliver rich, clear audio for calls and music.
Clear Audio, Focused Work — Engage in what's important and avoid distractions with a headset that delivers rich, clear audio for calls and music. Work where you want and sound your best with 6 built-in boomless mics plus 4 more to support adaptive ANC.
Concentrate In Real Comfort — Experience long-lasting comfort while you focus on work. You'll forget you're wearing a headset with the sleek carbon fiber design, ultra-soft ear cups, and adjustable headband for a weightless fit.
All Day Productivity — Boost efficiency with a headset and wireless charge stand designed to work as hard as you do. Experience non-stop communication with effortless docking, ensuring 21-hour talk time. Stay connected without skipping a beat.
Clear Audio, Focused Work — Engage in what's important and avoid distractions with a headset that delivers rich, clear audio for calls and music. Work where you want and sound your best with 6 built-in boomless mics plus 4 more to support adaptive ANC.
Concentrate In Real Comfort — Experience long-lasting comfort while you focus on work. You'll forget you're wearing a headset with the sleek carbon fiber design, ultra-soft ear cups, and adjustable headband for a weightless fit.
All Day Productivity — Boost efficiency with a headset and wireless charge stand designed to work as hard as you do. Experience non-stop communication with effortless docking, ensuring 21-hour talk time. Stay connected without skipping a beat.
Feature
Get In The Zone — Stay focused and keep out the distractions of the outside world with adaptive ANC and over-the-ear design.Take Your Call Anywhere — Sound your best where you work with 6 built-in microphones for clear audio without the noise - in a boomless design.
Declutter and Stay Charged — Our wireless NFC charge stand keeps you talking all day. Dock your headset seamlessly and always know the charge status with the LED indicator. The sleek design features a no-slip base, 1.5 m USB-C cable, and tidy cable management.
Extended Talk Time — Say goodbye to battery anxiety. Talk all-day and stay charged up with our wireless charge stand ensuring up to 21 hours of talk time or up to 24 hours of listen time.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
