POLY Voyager Surround 80 UC USB-C Headset
#Grup produk P112325653
Spesifikasi
| Acoustic Protection Technology | SoundGuard Digital |
|---|---|
| Battery Life (hour) | Up to 24 (music time); Up to 21 (talk time) |
| Battery Type | Rechargeable Li-ion |
| Bluetooth Version | Bluetooth Core 5.3 |
| Button User Controls | Mute; Power on/off/pairing |
| Charge Time (hour) | <1 |
| Color | Black |
| Compatibility | Compatible with PCs and smartphones via Bluetooth, USB Type-C BT700 adapter or USB Type-C/A adapter |
| Compatible operating systems | Windows 11; Windows 10; macOS; Android; iOS |
| Ear Cushions | Artificial leather (surface material) |
| Microphone Bandwidth (Hz-kHz) | 20 to 16 |
| Microphone Type | Noise cancelling |
| Number of Microphones | 10 |
| Paired Devices | Up to 2 |
| Sensitivity Speaker(dB) | 132 SPL |
| Sensitivity microphone (dB) | -37 FS |
| Speaker Bandwidth (Hz-kHz) | 20 to 20 |
| Supported Bluetooth Profiles | A2DP; AVRCP; HFP; HSP; AVDTP |
| Touch User Controls | Volume +/-; Play/pause; Track forward/back; Programmable touch control |
| Wireless Range (m) | Up to 30 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
With the Voyager Surround 80 UC you can work where you want and sound your best. Immersive rich audio, comfortable ear cushions, and adaptive ANC.
Focus with Immersive Audio — Engage in what's important and avoid distractions with a headset that delivers rich, clear audio for calls and music. Work where you want and sound your best with 6 built-in boomless mics plus 4 more to support adaptive ANC.
Concentrate In Real Comfort — You'll forget you're wearing a headset with the sleek carbon fiber design, ultra-soft ear cups, and adjustable headband for a weightless fit. Experience long-lasting comfort while you focus on work.
Engineered to Work As Hard As You — Maximize your productivity with the headset engineered to work as hard as you do. Stay in command of your conversations with up to 21 hours of talk time, easy on-ear controls, and smart sensors for automatic call answering.
Focus with Immersive Audio — Engage in what's important and avoid distractions with a headset that delivers rich, clear audio for calls and music. Work where you want and sound your best with 6 built-in boomless mics plus 4 more to support adaptive ANC.
Concentrate In Real Comfort — You'll forget you're wearing a headset with the sleek carbon fiber design, ultra-soft ear cups, and adjustable headband for a weightless fit. Experience long-lasting comfort while you focus on work.
Engineered to Work As Hard As You — Maximize your productivity with the headset engineered to work as hard as you do. Stay in command of your conversations with up to 21 hours of talk time, easy on-ear controls, and smart sensors for automatic call answering.
Feature
Get In The Zone — Stay focused and keep out the distractions of the outside world with adaptive ANC and over-the-ear design.Take Your Call Anywhere — Sound your best where you work with 6 built-in microphones for clear transmit audio without the noise - in a boomless design.
Extended Talk Time — Works as long as you do with up to 21 hours of talk time or up to 24 hours of listen time.
Touch Controls — Control your calls and play/pause music with easy-to-use touch controls. With just one click, you can mute yourself with a dedicated button.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
