POLY Voyager Free 60+ UC Earbuds
#Grup produk P112325495
Sebelum PPN:
Rp5.499.900 - Rp6.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Acoustic Protection Technology | SoundGuard Digital |
|---|---|
| Battery Life (hour) | Up to 16.5 (5.5h plus extra 11h with charge case (talk time)); Up to 24 (8h plus extra 16h with charge case (music time, ANC on)); Up to 30 days including charging case (standby time); Up to 1 hour and 12 minutes (talk timer after 15 minutes charging) |
| Battery Recharge Time | Supports battery fast charge |
| Battery Type | Rechargeable Li-ion |
| Bluetooth Version | 5.3 |
| Button User Controls | Call answer/end |
| Charge Time (hour) | 2 (earbuds); 3 (case) |
| Charging Type | Charge case |
| Color | Carbon black |
| Compatibility | Compatible with PCs via included BT700 Bluetooth adapter; smartphone via Bluetooth, external audio source via 3.5 mm (listening only, cable included) |
| Compatible operating systems | Windows 11; Windows 10; macOS; Android; iOS |
| Headphone Type | In-ear |
| Microphone Type | Noise cancelling |
| Paired Devices | Connects to two devices at the same time, remembers up to 8 devices |
| Speaker Bandwidth (Hz-kHz) | 200 to 6.8 (speech mode); 20 to 20 (media mode) |
| Supported Bluetooth Profiles | A2DP; AVRCP; HSP; HFP |
| Touch User Controls | Mute; Volume +/- |
| Voice Alerts | Volume maximum; Volume minimum; Mute on; Mute off; Muted; Connection status; Talk time; Battery low |
| Voice Assistant | Siri; Google |
| Wireless Range (m) | Up to 30 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Tune into a world full of sound and free of noise with these wireless earbuds are designed to keep you productive and connected.
Say Hello to Your New Work Buds — Each bud has a three-mic array that triangulates on your voice and minimizes surrounding noise so you're always loud and clear. Whether you are in a video meeting or a call, these wireless earbuds are designed to keep you productive and connected.
Status and Audio Controls At Your Fingertips — The touchscreen charge case lets you remotely control your earbuds, switch Bluetooth connections and wirelessly connect to inflight entertainment systems in addition to fully recharging your buds two times.
Won't Wear Out Its Welcome Before You Finish Your Day — Designed for all day wear, these ear buds are lightweight, come with 3 sizes of conical-shaped ear tips engineered for maximum comfort, and advanced sidetone technology that keeps you aware of how loud you are speaking so you aren't straining your voice.
Say Hello to Your New Work Buds — Each bud has a three-mic array that triangulates on your voice and minimizes surrounding noise so you're always loud and clear. Whether you are in a video meeting or a call, these wireless earbuds are designed to keep you productive and connected.
Status and Audio Controls At Your Fingertips — The touchscreen charge case lets you remotely control your earbuds, switch Bluetooth connections and wirelessly connect to inflight entertainment systems in addition to fully recharging your buds two times.
Won't Wear Out Its Welcome Before You Finish Your Day — Designed for all day wear, these ear buds are lightweight, come with 3 sizes of conical-shaped ear tips engineered for maximum comfort, and advanced sidetone technology that keeps you aware of how loud you are speaking so you aren't straining your voice.
Feature
Clear, Distraction-free Calling — Stay focused and keep out the distractions of the outside world with adjustable hybrid adaptive active noise cancelling (ANC).Advanced Noise Reduction — With three microphones per earbud and WindSmart technology for clearer outdoor calls, you'll always be heard above the background noise.
Discrete, Comfortable Design — Designed for hours of comfortable use in even the most demanding enterprise environments, you'll look and sound your best on calls with these discreet wireless earbuds.
Easy Connection to Bluetooth Devices — Connect up to two Bluetooth devices at any time with multipoint technology (remembers up to 8 Bluetooth devices). Easily manage which two devices via the touchscreen charge case.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
