POLY Voyager Free 60 UC Earbuds
#Grup produk P112325431
Spesifikasi
| Audio Features | Hybrid Active noise cancellation (ANC); Transparency mode; Microphone NoiseBlockAI |
|---|---|
| Battery Life (hour) | Up to 16.5 (5.5 plus extra 11 with charge case (talk time)); Up to 24 (8 plus extra 16 with charge case (music time, ANC on)); Up to 30 days including charging case (standby time); Up to 1 hour and 12 minutes (talk timer after 15 minutes charging) |
| Battery Recharge Time | Supports battery fast charge |
| Battery Type | Rechargeable Li-ion |
| Button User Controls | Call answer/end |
| Color | Carbon Black |
| Compatible operating systems | Windows 11; Windows 10; macOS; Android; iOS |
| Dimensions (WxDxH) (mm) | 16x26.1x37.8 (earbuds); 53.5x72x28 (touchscreen charging case) |
| Microphone Type | Noise cancelling |
| Paired Devices | Connects to two devices at the same time, remembers up to 8 devices |
| Speaker Size (mm) | 10 |
| Special Features | Qi wireless charging; Fit test (with Poly Lens Mobile app); Smart sensor technology |
| Supported Bluetooth Profiles | A2DP; AVRCP; HSP; HFP |
| Touch User Controls | Mute; Volume +/- |
| Voice Alerts | Volume maximum; Volume minimum; Mute on; Mute off; Muted; Connection status; Talk time; Battery low |
| Voice Assistant | Siri; Google |
| Wireless Range (m) | Up to 30 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Clear, Distraction-free Calling — Stay focused and keep out the distractions of the outside world with adjustable hybrid adaptive active noise cancelling (ANC).Easy Management Via Poly Lens — Take control of your deployment from anywhere via remote management with Poly Lens cloud-based device management software.
Advanced Noise Reduction — With three microphones per earbud and WindSmart technology for clearer outdoor calls, you'll always be heard above the background noise.
Optimized for Use with Leading Communications Platforms — An IT manager's dream, these earbuds were created for communication and are optimized and certified to work with top virtual meeting providers.
Discrete, Comfortable Design — Designed for hours of comfortable use in even the most demanding enterprise environments, you'll look and sound your best on calls with these discreet wireless earbuds.
Easy Connection to Bluetooth Devices — Connect up to two Bluetooth devices at any time with multipoint technology (remembers up to 8 Bluetooth devices).
Optimized for Use with Leading Communications Platforms. — An IT manager's dream, these earbuds were created for communication and are optimized and certified to work with top virtual meeting providers.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
