POLY Voyager Focus 2 USB-C-C Headset
#Grup produk P112325352
Sebelum PPN:
Rp6.899.900 - Rp6.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Acoustic Protection Technology | SoundGuard Digital |
|---|---|
| Battery Life (hour) | Up to 25 (talk time, ANC and online indicator off); Up to 16 (talk time, ANC on and online indicator on, default setting); Up to 40 (music time, ANC off); Up to 24 (music time, ANC on) |
| Bluetooth Version | Bluetooth Core 5.1 |
| Button User Controls | Call answer/end; Mute; Volume +/-; ANC: off, low, high; Power on/off; Bluetooth pairing |
| Charge Time (hour) | <2 |
| Color | Black |
| Microphone Bandwidth (Hz-kHz) | 100 to 6.8 |
| Microphone Type | Noise cancelling |
| Paired Devices | Up to 8 |
| Speaker Bandwidth (Hz-kHz) | 20 to 20 |
| Voice Alerts | Volume maximum; Volume minimum; Mute on; Mute off; Muted; Connection status; Talk time; Battery low |
| Voice Assistant | Siri; Google |
| Wireless Range (m) | Up to 50; Up to 91 (with Voyager Office base) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Create a focus zone all around you with Voyager Focus 2, stereo Bluetooth headset.
Your Focus Zone — Experience Poly acoustic excellence with the Voyager Focus 2 headset. Loud and distracting background is reduced with three levels of advanced digital hybrid ANC. You'll be ready to have the most critical conversations with confidence.
Crystal Clear Conversations — It's you – loud and clear. That's all callers hear. The discreet microphone boom is not only ultra-noise canceling but, with its Acoustic Fence technology, literally creates a virtual noise-free bubble in front of your mouth.
Wear It Like It's Not There — Stay engaged during a full day of calls wearing a comfortable headband with cushioned sling and plush ear cushions. The Voyager Focus 2 is designed with you in mind – stay focused and productive all day.
Your Focus Zone — Experience Poly acoustic excellence with the Voyager Focus 2 headset. Loud and distracting background is reduced with three levels of advanced digital hybrid ANC. You'll be ready to have the most critical conversations with confidence.
Crystal Clear Conversations — It's you – loud and clear. That's all callers hear. The discreet microphone boom is not only ultra-noise canceling but, with its Acoustic Fence technology, literally creates a virtual noise-free bubble in front of your mouth.
Wear It Like It's Not There — Stay engaged during a full day of calls wearing a comfortable headband with cushioned sling and plush ear cushions. The Voyager Focus 2 is designed with you in mind – stay focused and productive all day.
Feature
Immersive Experience — Stay focused while on calls or listening to music/media with stereo sound.Easy to Use — An easy-to-use headset with smart sensors for answering/muting calls and playing/pausing music. The intelligent microphone boom automatically maintains left and right audio no matter which side the headset is worn on.
It's Your Call — Stay productive with up to 19 hours of wireless talk time (ANC on) and extend the battery life by using it corded, with audio over USB mode.
Choose Your Device — Works with your choice of device: PC via included BT700 USB Type-C️ Bluetooth dongle and mobile phones via Bluetooth.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
