POLY Sync 60 Speakerphone (Pengeras Suara)
#Grup produk P112324797
Spesifikasi
| Button User Controls | Power on/off; Wireless daisy chain |
|---|---|
| Color | Silver |
| Compatibility | Compatible with PCs via USB Type-A cable or USB Type-A/C adapter and smartphones via Bluetooth️ |
| Compatible operating systems | Windows 11; Windows 10; macOS |
| Microphone Bandwidth (Hz-kHz) | 100 to 6.7 |
| Microphone Type | Six-microphone steerable array |
| Speaker Bandwidth (Hz-kHz) | 75 to 20 |
| Wireless Range (m) | Up to 30 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Everyone deserves to hear the whole meeting - loud and clear. This smart speakerphone fills conference rooms with remarkable sound using powerful twin speakers. And be heard with six mics focusing on voices, not the noise.
Big Sound, Meet Smart Ideas — Get down to business and hear voices clearly with the smart speakerphone designed for conference rooms with Poly signature audio. Twin speakers and the six-mic array ensure everyone has a voice while helping to keep echo and noise out.
Let's Get Started — Users enjoy easy connectivity with their preferred way to work - connect wirelessly via Bluetooth or wired via combined USB-A/USB Type-C️. And with a built-in USB video camera input moving from an audio to video call is super easy.
Big Sound, Meet Smart Ideas — Get down to business and hear voices clearly with the smart speakerphone designed for conference rooms with Poly signature audio. Twin speakers and the six-mic array ensure everyone has a voice while helping to keep echo and noise out.
Let's Get Started — Users enjoy easy connectivity with their preferred way to work - connect wirelessly via Bluetooth or wired via combined USB-A/USB Type-C️. And with a built-in USB video camera input moving from an audio to video call is super easy.
Feature
Six-microphone Array — Experience conference calls with outside noise and distractions tuned out. A six-microphone array focuses on your voice - not the surrounding noise.Full-duplex Audio — Collaboration gets tough when one voice dominates the conversation. Full-duplex audio makes simultaneous conversations a breeze.
Audio Clarity — Enjoy more clarity on every call thanks to the bass reflex system with dual passive radiators for natural voice and deep bass.
Consistent Voice Level — Being on the far end of the call becomes difficult in a conference call with various speakers. Poly Sync 60 features adaptive gain control for consistent voice level even if the speaker stands far from the unit.
Simple for It — Just deploy and you're done - no new interface to learn - teams use their own devices, and work in the collaboration tools they're comfortable with. For IT, inventory tracking and updates are made easy with Poly Lens remote device management.
Certified for Microsoft Teams — Full Microsoft Teams certification takes your Microsoft Teams experience to the next level with a button for instant access to the app and more.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/m5P112324797-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
