POLY Sync 40+ USB-A USB-C Speakerphone
#Grup produk P112324779
Sebelum PPN:
Rp6.799.900 - Rp6.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Battery Life (hour) | Up to 30 (talk time) |
|---|---|
| Button User Controls | Wireless daisy chain |
| Charge Time (hour) | <5 |
| Color | Silver |
| Compatibility | Compatible with PCs via combined USB Type-A and USB Type-C️ cable. Smartphones via Bluetooth️. |
| Compatible operating systems | Windows 11; Windows 10; macOS |
| Microphone Bandwidth (Hz-kHz) | 100 to 6.7 |
| Microphone Type | Three-microphone steerable array |
| Speaker Bandwidth (Hz-kHz) | 75 to 20 |
| Wireless Range (m) | Up to 30 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Poly Sync 40 USB/Bluetooth smart speakerphone lets you get to work. Simple to use with quality audio – optimized for your flexible workspace.
Hear and Be Heard — Don't miss a word with a multi-microphone array, which focuses on what's being said and helps keep echo and noise out of meetings. Full-duplex audio lets conversations flow naturally, even when users talk over each other.
Simple for It — No complex setup, no user training, and no additional headaches - the Poly Sync 40 is simple to deploy to your workforce. For IT, inventory tracking and updates are made easy with Poly Lens, remote device management.
Expand Your Meeting Space — Poly Sync 40 brings professional-sounding audio to your meeting spaces. Wirelessly pair two units together for your larger meeting room needs. Your device will be ready to go with up to 30 hours of talk time.
Hear and Be Heard — Don't miss a word with a multi-microphone array, which focuses on what's being said and helps keep echo and noise out of meetings. Full-duplex audio lets conversations flow naturally, even when users talk over each other.
Simple for It — No complex setup, no user training, and no additional headaches - the Poly Sync 40 is simple to deploy to your workforce. For IT, inventory tracking and updates are made easy with Poly Lens, remote device management.
Expand Your Meeting Space — Poly Sync 40 brings professional-sounding audio to your meeting spaces. Wirelessly pair two units together for your larger meeting room needs. Your device will be ready to go with up to 30 hours of talk time.
Feature
Three-microphone Array — Experience conference calls with outside noise and distractions tuned out. A three-microphone array focuses on your voice - not the surrounding noise.Audio Clarity — Enjoy more clarity on every call thanks to the bass reflex system with dual passive radiators for natural voice and deep bass.
Full-duplex Audio — Collaboration gets tough when one voice dominates the conversation. Full-duplex audio makes simultaneous conversations a breeze.
Wireless Connection — Enjoy easy connectivity, to your devices - connect smartphones wirelessly via Bluetooth or to the computer with the included BT700 USB-A adapter.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
