POLY Sync 40 Speakerphone
#Grup produk P112324733
Spesifikasi
| Audio Features | Microsoft Teams Certified |
|---|---|
| Battery | Rechargeable Li-ion |
| Battery Life (hour) | Up to 30 (talk time) |
| Button User Controls | Power on/off; Wireless daisy chain |
| Cable Length (inch) | 41 |
| Charge Time (hour) | <5 |
| Color | Silver |
| Compatibility | Compatible with PCs via combined USB Type-A and USB Type-C️ cable. Smartphones via Bluetooth️. |
| Compatible operating systems | Windows 11; Windows 10; macOS |
| Connection Type | Wired: USB Type-A, USB Type-A/C adapter; Wireless: Bluetooth |
| Dimensions (WxDxH) (inch) | 1.5x4x10.7 |
| Microphone Bandwidth (Hz-kHz) | 100 to 7.8 |
| Microphone Type | Three-microphone steerable array |
| Speaker Bandwidth (Hz-kHz) | 75 to 20 |
| Speaker Size (mm) | 50 |
| Touch User Controls | Call/answer end; Mute; Volume +/-; Programmable function button; Bluetooth pairing; Microsoft Teams |
| Wireless Range (m) | Up to 30 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Business moves fast. Joining virtual meetings should be fast, too. Poly Sync 40 USB/Bluetooth smart speakerphone lets users get straight to work. Hassle-free with quality audio – optimized for flexible and huddle workspaces.
Hear and Be Heard — Don't miss a word with a multi-microphone array, which focuses on what's being said and helps keep echo and noise out of meetings. Full-duplex audio lets conversations flow naturally, even when users talk over each other.
Simple for It — No complex setup, no user training, and no additional headaches - the Poly Sync 40 is simple to deploy to your workforce. For IT, inventory tracking and updates are made easy with Poly Lens, remote device management.
Expand Your Meeting Space — Poly Sync 40 brings professional-sounding audio to your meeting spaces. Wirelessly pair two units together for your larger meeting room needs. Your device will be ready to go with up to 30 hours of talk time.
Hear and Be Heard — Don't miss a word with a multi-microphone array, which focuses on what's being said and helps keep echo and noise out of meetings. Full-duplex audio lets conversations flow naturally, even when users talk over each other.
Simple for It — No complex setup, no user training, and no additional headaches - the Poly Sync 40 is simple to deploy to your workforce. For IT, inventory tracking and updates are made easy with Poly Lens, remote device management.
Expand Your Meeting Space — Poly Sync 40 brings professional-sounding audio to your meeting spaces. Wirelessly pair two units together for your larger meeting room needs. Your device will be ready to go with up to 30 hours of talk time.
Feature
Three-microphone Array — Experience conference calls with outside noise and distractions tuned out. A three-microphone array focuses on your voice - not the surrounding noise.Exquisite Clarity — Enjoy more clarity on every call thanks to the bass reflex system with dual passive radiators for natural voice and deep bass.
Full-duplex Audio — Collaboration gets tough when one voice dominates the conversation. Full-duplex audio makes simultaneous conversations a breeze.
Device Connectivity — Enjoy easy connectivity to your devices - connect smartphones wirelessly via Bluetooth or to the computer using a combined USB-A and USB Type-C️.
Up to 30 Hours of Battery Life — Be ready to take a call. An internal battery provides up to 30 hours of talk time Keep the device charged with the convenient charge stand, sold separately.[1]
Certified for Microsoft Teams — Full Microsoft Teams certification takes your Microsoft Teams experience to the next level with a button for instant access to the app and more.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
