POLY Sync 20 USB-C Speakerphone
#Grup produk P112324654
Spesifikasi
| Battery Life (hour) | Up to 20 (talk time) |
|---|---|
| Battery Type | Rechargeable Li-ion |
| Bluetooth Version | Bluetooth Core 5.1 |
| Button User Controls | Power on/off; Bluetooth pairing |
| Cable Length (mm) | 715 |
| Charge Time (hour) | <4 |
| Color | Black |
| Compatibility | Compatible with PCs via USB Type-C cable and smartphones via Bluetooth️ |
| Impedance (ohm) | 4 |
| Microphone Sensitivity (dBV/Pa) | -20 |
| Microphone Type | Three-microphone steerable array |
| Nominal Sound Pressure Level (dB) | 86 SPL |
| Number of Microphones | 3 |
| Paired Devices | Up to 10 |
| Sensitivity Speaker(dB) | 82 (1 W/1 m) |
| Signal to Noise Ratio (dB) | >68 |
| Speaker Bandwidth (Hz-kHz) | 80 to 20 |
| Supported Bluetooth Profiles | A2DP; AVRCP; HFP; HSP; BLE |
| Touch User Controls | Call/answer end; Mute; Volume +/-; Programmable function button |
| Wireless Range (m) | Up to 30 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Sound like the professional you are with Poly Sync 20 USB/Bluetooth smart speakerphone - for conferencing anywhere.
Dynamic Audio — Take conference room-quality audio on the go. Enjoy remarkable sound from meetings to music and reduced echo and noise so you can be heard clearly.
Works The Way You Do — A programable button puts your favorite function at your fingertips - play / pause music, last-number redial and voice assistant - it's up to you. What's the status of a call? Know from a distance with the highly visible light bar.
Personal. Powerful. Portable — Take it wherever you go - its battery lasts for hours and can charge your smartphone. You'll always hear and be heard, and never miss a word. The multimedia quality sound is a music-lover's delight. Designed specifically for today's professional, it's sleek, compact, and filled with smart features to keep conference calls simple.
Dynamic Audio — Take conference room-quality audio on the go. Enjoy remarkable sound from meetings to music and reduced echo and noise so you can be heard clearly.
Works The Way You Do — A programable button puts your favorite function at your fingertips - play / pause music, last-number redial and voice assistant - it's up to you. What's the status of a call? Know from a distance with the highly visible light bar.
Personal. Powerful. Portable — Take it wherever you go - its battery lasts for hours and can charge your smartphone. You'll always hear and be heard, and never miss a word. The multimedia quality sound is a music-lover's delight. Designed specifically for today's professional, it's sleek, compact, and filled with smart features to keep conference calls simple.
Feature
Three-microphone Array — Experience conference calls with outside noise and distractions tuned out. A three-microphone array focuses on your voice - not the surrounding noise.Full-duplex Audio — Collaboration gets tough when one voice dominates the conversation. Full-duplex audio makes simultaneous conversations a breeze.
Smartphone Charging — Stay connected and ready for your calls with the ability to charge your smartphone when on the go via an USB-A port.
Up to 20 Hours of Battery Life — Work on the go - the battery is ready for portable use with up to 20 hours of talk time on a full charge.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
