POLY Sync 10 Speakerphone (Pengeras Suara)

Sebelum PPN:
Rp2.399.900
Spesifikasi
Audio FeaturesMicrosoft Teams Certified
Cable Length (cm)71.5
Certifications and ComplianceCE; FCC; Rohs; IP64
ColorSilver
CompatibilityCompatible with PCs via USB-A cable and USB-C adapter
Compatible operating systemsWindows 11; Windows 10; macOS
Dimensions (WxDxH) (cm)18.2x8.9x3.3
Microphone Bandwidth (Hz-kHz)100 to 7.8
Microphone TypeTwo-microphone steerable array
Number of Microphones2
Package Dimensions (WxDxH) (mm)93x198x40
Pallet Dimensions (WxDxH) (cm)101.6x121.9x178.8
Speaker Bandwidth (Hz-kHz)80 to 20
Speaker Size (mm)40
Touch User ControlsCall/answer end; Mute; Volume +/-; Microsoft Teams

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Turn your home office into a conference room. The Poly Sync 10 USB speakerphone delivers high-quality audio for calls, webinars, podcasts, and music.
Simple to Use — User-friendly, worry-free operation for the confidence of knowing your calls will go smoothly. Easy-to-use touch-sensitive controls, clear LED indicators, and clear, bright call status light bar.
Hear and Be Heard — Dynamic audio that makes conference calls seamless and clear. A two-microphone array keeps surrounding noise out of your call. And full-duplex audio enables simultaneous conversations so everyone on the call can be heard.
Works The Way You Do — Durable and space saving, this IP64 dust- and water-resistant speakerphone fits your workstyle. Use your favorite collaboration apps without hassle and free up table space with its slim, dynamic design.
Feature
Two-microphone Array — Experience conference calls with outside noise and distractions tuned out. A two-microphone array focuses on your voice - not the surrounding noise.
Hi-fi Audio and Power Amplifier — Expect high-quality performance for calls and while listening to podcasts or music thanks to the reliable, enterprise-grade hi-fi audio and power amplifier.
Full-duplex Audio — Collaboration gets tough when one voice dominates the conversation. Full-duplex audio makes simultaneous conversations a breeze.
Touch-sensitive Controls — It's easy to spot and control your call status directly on the device. Stay in control with easy-to-use, touch-sensitive controls and a clear LED indicator.

Ulasan Produk

Tidak ada ulasan