POLY Studio V72 USB Video Bar
#Grup produk P112324432
Spesifikasi
| Color | White |
|---|---|
| Diagonal Field of View (dFoV) (°) | 140 (wide); 78 (narrow) |
| Dimensions (WxDxH) (mm) | 840.18x135.4x117.93 |
| Focus Type | Fixed focus |
| Lens Cover Capabilites | Integrated |
| Microphone Type | Two MEMS microphones; Two second-order microphones |
| Non-Operating Humidity Range (%RH) | 5 to 95 |
| Operating Humidity Range (%RH) | 15 to 80 |
| Operating Temperature Range (°C) | 0 to 40 |
| Package Dimensions (WxDxH) (mm) | 920x163x228 |
| Pallet Dimensions (WxDxH) (cm) | 120x100x221 |
| Power Supply Type | External |
| Security Management | Local account password policy configuration; Security profiles; Secure defaults; Remote logging with support for TLS |
| Sensitivity Speaker(dB) | 83 (mid speakers); 89 (tweeter speakers) |
| Sensitivity microphone (dB) | -26 |
| Smart Camera Technology | Poly DirectorAI with speaker framing, people framing, group framing |
| Sustainable Impact Specifications | Contains recycled plastics; Paper-based packaging derived from at least 60% recycled materials 2 3 |
| Total Camera Resolution (MP) | 2 x 20 |
| Wireless Technology | Wi-Fi 802.11a/b/g/n/ac/ax (MIMO) Multi-channel Concurrency 1 |
| Zoom Capability | 7.3x digital |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Easily install the Poly Studio V72 USB premium video bar in PC-based large rooms for scalability, advanced AV and certified cloud compatibility.
People Take Center Stage — Transform the way your teams collaborate in large rooms. Our USB video bar's built-in, latest gen AV tech, Poly DirectorAI, NoiseBlockAI and Acoustic Fence, help you create better connections, so no one feels left behind, no matter where they are.
Flex Your Big-room Setup — Easily customize your PC-based or BYOD conferencing setup with the flexible and premium USB video bar. Just add Poly peripherals 1 as needed and enjoy a consistent audiovisual experience all around.
Get Peace Of Mind Through Poly Lens — Poly Lens remote device management gives you better visibility into workspaces across the entire organization. With multiple ways to manage, IT professionals can remotely monitor, update, and troubleshoot Poly devices on their own terms.
People Take Center Stage — Transform the way your teams collaborate in large rooms. Our USB video bar's built-in, latest gen AV tech, Poly DirectorAI, NoiseBlockAI and Acoustic Fence, help you create better connections, so no one feels left behind, no matter where they are.
Flex Your Big-room Setup — Easily customize your PC-based or BYOD conferencing setup with the flexible and premium USB video bar. Just add Poly peripherals 1 as needed and enjoy a consistent audiovisual experience all around.
Get Peace Of Mind Through Poly Lens — Poly Lens remote device management gives you better visibility into workspaces across the entire organization. With multiple ways to manage, IT professionals can remotely monitor, update, and troubleshoot Poly devices on their own terms.
Feature
Participants Take Center Stage — Poly DirectorAI makes your presence felt. Through AI and machine learning, an array of framing and tracking modes enhance your meetings by better capturing human expression. End the confusion over who says what and enjoy meeting equity.Bring Everyone Together — Visuals are key when it comes to encouraging natural and inclusive conversations in large meeting rooms. Enhance clarity with the premium USB video bar's 4K 20MP cameras, which offer 70° and 120° fields of view, making them ideal for large rooms.
Crystal-clear Audio, All Around — Make sure every voice is heard - with an innovative acoustic chamber design and beamforming microphone array, this premium USB video bar clearly picks up all voices to deliver immersive, crisp sound across the room.
Hush Distractions. Amplify The Dialogue — Experience audio quality that fuels collaboration and productivity. Using advanced AI and machine learning, Poly audio innovations provide noise cancellation and voice clarity creating a focused call that brings everyone together.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
