POLY Studio USB Video Bar
#Grup produk P112324399
Spesifikasi
| Color | Black |
|---|---|
| Compatible operating systems | Windows 7; Windows 10; Windows 11; Windows 8.1; macOS 10.12; macOS 10.13; macOS 10.14 |
| Diagonal Field of View (dFoV) (°) | 120 |
| Dimensions (WxDxH) (mm) | 105x700x70 (without stand); 156x700x70 (with stand) |
| Lens Cover Capabilites | Integrated |
| Microphone Type | Six-element beamforming microphone array |
| Non-Operating Humidity Range (%RH) | 5 to 95 |
| Operating Humidity Range (%RH) | 15 to 80 |
| Operating Temperature Range (°C) | 0 to 40 |
| Pallet Dimensions (WxDxH) (cm) | 101.6x121.9x149 |
| Ports | 1 USB Type-C 5Gbps signaling rate; 1 audio-in; 1 line in (optional microphone) |
| Power Supply Type | External |
| Security | 802.1x support; Certification management |
| Sensitivity Speaker(dB) | 90 |
| Smart Camera Technology | Poly DirectorAI with speaker framing; People framing; Group framing; Presenter tracking; DirectorAI perimeter |
| Speaker Bandwidth (Hz-kHz) | 100 to 20 |
| Voltage/Current (V/A) | 12 DC, 5 |
| Voltage/Frequency (V/Hz) | 100 - 240AC 50/60 |
| Wireless Technology | Bluetooth 4.2; WiFi 802.11a/b/g/n/ac (SISO) |
| Zoom Capability | 5x |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Quality performance for mid-sized rooms. Poly Studio delivers stellar audio and video in an easy-to-use USB video bar.
Be Clearly Seen — Make the connection personal with built-in group and speaker framing provided by Poly DirectorAI smart camera technology. Everybody on the video call can see the important details - right down to body language and facial expressions.
Catch Every Word — Powerful stereo speakers ensure everyone can hear. A six-microphone array gives you confidence that your ideas will come across clearly. With Poly, everyone is an equal participant in meetings.
Silence Distracting Sound — Poly NoiseBlockAI technology tunes out distracting sounds that interrupt meetings. And outside conversations stay out of your calls with Acoustic Fence technology - it captures just the voices within a defined space.
Be Clearly Seen — Make the connection personal with built-in group and speaker framing provided by Poly DirectorAI smart camera technology. Everybody on the video call can see the important details - right down to body language and facial expressions.
Catch Every Word — Powerful stereo speakers ensure everyone can hear. A six-microphone array gives you confidence that your ideas will come across clearly. With Poly, everyone is an equal participant in meetings.
Silence Distracting Sound — Poly NoiseBlockAI technology tunes out distracting sounds that interrupt meetings. And outside conversations stay out of your calls with Acoustic Fence technology - it captures just the voices within a defined space.
Feature
Noiseblockai Technology — Distracting sounds are reduced with Poly NoiseBlockAI technology.Acoustic Fence Technology — Keep outside conversations out of your calls with Acoustic Fence technology, which captures only the voices within a defined space.
Microphone Range — Ensure everyone in the room can be understood clearly with up to 15 ft/4.6 m microphone pickup range or add an optional expansion mic to extend that range even further.
Hi-fidelity Speakers — Hear what's being said even if you're seated at the back of the room. High-fidelity stereo speakers fill the room with sound so that remote participants can be heard clearly.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
