POLY Studio R30 USB Video Bar
#Grup produk P112324371
Spesifikasi
| Color | Sand |
|---|---|
| Compatible operating systems | Windows 10; Windows 11; macOS 10.10 or later; Windows 8.1 |
| Diagonal Field of View (dFoV) (°) | 120 |
| Dimensions (WxDxH) (mm) | 445x86x81 (with monitor clamp); 445x68x81 (without monitor clamp) |
| Lens Cover Capabilites | Attachable |
| Microphone Type | Three-element beamforming microphone array |
| Non-Operating Humidity Range (%RH) | 5 to 95 |
| Operating Humidity Range (%RH) | 15 to 80 |
| Operating Temperature Range (°C) | 0 to 40 |
| Pallet Dimensions (WxDxH) (cm) | 101.6x121.9x149 |
| Ports | 1 USB Type-C 5Gbps signaling rate; 2 USB 2.0 Type-A; 1 4.5 mm power adapter |
| Power Supply Type | External |
| Security | 802.1x support; Certification management |
| Sensitivity Speaker(dB) | 90 SPL @ 1000 Hz @ 0.5 m at maximum volume |
| Smart Camera Technology | Poly DirectorAI with group framing, people framing, speaker framing and presenter tracking |
| Speaker Bandwidth (Hz-kHz) | 100 to 20 |
| Voltage/Current (V/A) | 12/3 |
| Wireless Technology | Bluetooth 4.2; WiFi 802.11a/b/g/n/ac (SISO) |
| Zoom Capability | 5x (without tracking); 4x (with auto tracking) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Poly Studio R30 offers unparalleled collaboration. Enhance productivity, foster inclusivity, create connections, and transform the way you work.
See Every Expression — Make every interaction feel natural. The Poly Studio R30 offers unparalleled video quality, intelligent camera framing, and a wide 120-degree field of view, making collaboration more immersive and productive than ever before.
Crystal Clear Conversations — Elevate your meetings to a new level of audio excellence. Designed to deliver exceptional voice clarity and intelligent noise reduction, the Poly Studio R30 video bar ensures that every participant can be heard with precision and accuracy.
Simplicity Brings Confidence — Gone are the days of complicated installations and frustrating tech. The Poly Studio R30 is designed for simplicity, allowing for quick and easy setup. With its intuitive interface, any user can confidently run their meetings.
See Every Expression — Make every interaction feel natural. The Poly Studio R30 offers unparalleled video quality, intelligent camera framing, and a wide 120-degree field of view, making collaboration more immersive and productive than ever before.
Crystal Clear Conversations — Elevate your meetings to a new level of audio excellence. Designed to deliver exceptional voice clarity and intelligent noise reduction, the Poly Studio R30 video bar ensures that every participant can be heard with precision and accuracy.
Simplicity Brings Confidence — Gone are the days of complicated installations and frustrating tech. The Poly Studio R30 is designed for simplicity, allowing for quick and easy setup. With its intuitive interface, any user can confidently run their meetings.
Feature
Never Miss A Moment — Poly DirectorAI smart camera framing works behind the scenes to keep you framed how you want-whether that's switching between people speaking, following a presenter, or a close up view of everyone in the room. Keep everyone engaged and involved.Impeccable Noise Reduction — Poly NoiseBlock AI and Acoustic Fence Technologies reduce background noise and provide an interference-free audio experience. Minimize distractions, such as keyboard typing, or nearby conversations so you can focus on collaboration.
Quick and Effortless Setup — Swiftly set up your Poly Studio R30: just two cords are needed. Plug in the power and connect your PC via USB and you are ready to go. Remember you may want to connect your PC to the monitor, which would require a separate HMDI cable.
Clear Resolution — Say goodbye to grainy, blurry videos that make it hard to focus and connect. Our stunning 4K resolution, provides you with lifelike visuals that capture every expression, gesture, and nuance for a truly engaging meeting experience.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
