POLY Studio E70 Smart Camera
#Grup produk P112324256
Spesifikasi
| Color | White |
|---|---|
| Diagonal Field of View (dFoV) (°) | 78; 140 |
| Dimensions (WxDxH) (mm) | 321x102x89.1 |
| Lens Cover Capabilites | Integrated |
| Non-Operating Humidity Range (%RH) | 5 to 95 |
| Operating Humidity Range (%RH) | 15 to 80 |
| Operating Temperature Range (°C) | 0 to 40 |
| Pallet Dimensions (WxDxH) (cm) | 101.6x121.9x149 |
| Ports | 1 USB Type-C 5Gbps signaling rate; 1 RJ-45 |
| Power (W) | 60 output/15.4; Power over Ethernet (PoE), 802.3af, Class 3 |
| Power Supply Type | External |
| Security | 802.1x support; Certification management |
| Smart Camera Technology | Poly DirectorAI with speaker framing; People framing; Group framing; DirectorAI perimeter |
| Total Camera Resolution (MP) | 2 x 20 |
| Voltage/Frequency/Current (V/Hz/A) | 100 - 240 AC/50-60/1.5 input; 12 DC/5 |
| Zoom Capability | 7.3x digital |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Poly Studio E70 is an intelligent camera with clear video quality for smarter hybrid meetings.
Crystal Clear Video — Experience lifelike clarity in your large meeting rooms with an intelligently built camera made for hybrid working environments. And with the dual camera and seamless transitions – everyone is seen in sharp detail.
Intelligent Camera Technology — An artistically engineered meeting experience and AI come together to create Poly DirectorAI smart camera technology. Choose between different framing and tracking modes to create the most equitable experience for your hybrid meetings.
Crystal Clear Video — Experience lifelike clarity in your large meeting rooms with an intelligently built camera made for hybrid working environments. And with the dual camera and seamless transitions – everyone is seen in sharp detail.
Intelligent Camera Technology — An artistically engineered meeting experience and AI come together to create Poly DirectorAI smart camera technology. Choose between different framing and tracking modes to create the most equitable experience for your hybrid meetings.
Feature
Dual Camera with 4K Sensors — Dual camera with 20-megapixel 4K sensors creates a vibrant video experience. Seamlessly transition between a wide angle and narrow lens so everyone can be seen in sharp detail.Ai-driven Camera Array — Poly DirectorAI smart camera technology ensures everyone is seen clearly with pinpoint accurate automatic framing.
Privacy Shutter — Keep your meeting room conversations private when they need to be with a motorized, integrated electronic privacy shutter for peace of mind.
Easy Management Via Poly Lens — Take control of your deployment from anywhere via remote management with Poly Lens cloud-based device management software.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
