POLY Studio Base Kit G9 Plus for Microsoft Teams HP Mini IP PC with TC10
#Grup produk P112324210
Spesifikasi
| Dimensions (WxDxH) (mm) | 177x175x34 (HP Mini IP Conference PC); 260x184x64 (Poly TC10 Touch Controller) |
|---|---|
| Expansion Slots | 1 M.2 2230; 2 M.2 2280 |
| Graphics (integrated) | Intel UHD Graphics 770 |
| Internal Storage (GB) | 256; PCIe NVMe M.2 SSD |
| Memory Slots | 2 SODIMM |
| Non-Operating Humidity Range (%RH) | 5 to 95 |
| Operating Humidity Range (%RH) | 10 to 90 |
| Operating Temperature Range (°C) | 10 to 35 |
| Package Dimensions (WxDxH) (mm) | 510x275x280 |
| Pallet Dimensions (WxDxH) (cm) | 120x100x213 |
| Ports | 1 RJ-45 |
| Power | Power over Ethernet (PoE), compatible with IEEE 802.3at class 0 |
| Power (W) | 150 external power adapter, up to 89% efficiency |
| Software Included | Microsoft Teams Rooms |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Poly Studio Base Kit G9 Plus for Microsoft Teams Rooms offers enhanced simplicity and performance through single-vendor hardware integration.
A Simple, Straightforward Setup — With purposefully curated, collaboration-specific ports and flexible cabling plus simplified setup via IP touch controller, the Poly Studio Base Kit G9 Plus for Microsoft Teams Rooms is ready to go right out of the box.
A Fast and Robust Connection Keeps You On Track — Count on the Poly TC10 touch controller to manage your Microsoft Teams meeting from anywhere in the room. Simply connect it to the HP Mini Conferencing PC using a flexible Ethernet cable, and HP software help ensure it can stay up and running all day.
The Pinnacle Of Performance and Security — Purpose-built to increase performance, the HP Mini IP Conferencing PC delivers smooth results, boosted by Windows 11 IoT and the newest Intel processor and protected by the additional security of the HP Sure Start self-healing BIOS.
A Simple, Straightforward Setup — With purposefully curated, collaboration-specific ports and flexible cabling plus simplified setup via IP touch controller, the Poly Studio Base Kit G9 Plus for Microsoft Teams Rooms is ready to go right out of the box.
A Fast and Robust Connection Keeps You On Track — Count on the Poly TC10 touch controller to manage your Microsoft Teams meeting from anywhere in the room. Simply connect it to the HP Mini Conferencing PC using a flexible Ethernet cable, and HP software help ensure it can stay up and running all day.
The Pinnacle Of Performance and Security — Purpose-built to increase performance, the HP Mini IP Conferencing PC delivers smooth results, boosted by Windows 11 IoT and the newest Intel processor and protected by the additional security of the HP Sure Start self-healing BIOS.
Feature
Smooth Setup Out of The Box — Designed for ease, the Poly Base Kit G9 Plus for Microsoft Teams Rooms features user-friendly ports that streamline room setup, including an HDMI ingest port, USB Type-C️ with touch display support, and a PoE port for the IP touch controller.Reliability At Its Best — HP software running on the HP Mini IP Conferencing PC keeps the system at the ready by monitoring the health of the Poly TC10 connection and, if a failure is detected, by proactively recovering it.
Control From Anywhere In The Room — Transform spaces with the Poly Base Kit G9 Microsoft Teams Rooms. The HP Mini IP Conferencing PC powers the whole experience discreetly from the background while you control the meeting with the single or multiple Poly TC10 touch controllers.
Packs A Punch with Safety In Mind — Unleash the power needed for collaboration with the HP Mini IP Conferencing PC with 13th gen Intel Core i7 and Windows 11 IoT while ensuring that, if a firmware attack happens, HP Sure Start Gen 7 will automatically recover a safe copy of BIOS.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
