POLY HP Mini IP Conference PC with Microsoft Team Rooms
#Grup produk P112323974
Spesifikasi
| Color | Black |
|---|---|
| Dimensions (WxDxH) (cm) | 17.7x17.5x3.4 |
| Expansion Slots | 1 M.2 2230; 2 M.2 2280 |
| Form Factor | Mini |
| Graphics (integrated) | Intel UHD Graphics 770 |
| Internal Storage (GB) | 256; PCIe NVMe M.2 SSD |
| Memory Layout (Slots & Size) (GB) | 2 x 8 |
| Memory Slots | 2 SODIMM |
| Operating Humidity Range (%RH) | 10 to 90 |
| Operating Temperature Range (°C) | 10 to 35 |
| Packaging Dimensions (WxDxH) (cm) | 49.2x11.4x25.1 |
| Port Location | Front |
| Ports | 1 USB Type-C 20Gbps signaling rate; 1 USB Type-A 10Gbps signaling rate (charging); 1 USB Type-A 10Gbps signaling rate |
| Power (W) | 150 external power adapter, up to 89% efficiency |
| Processor Cache | 30 MB L3 |
| Processor Cores | 16 |
| Security Management | HP Sure Start Gen7 |
| Software Included | Microsoft Teams Rooms |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Empower your teams with rich, immersive collaborative experiences across town and around the world in an instant with the HP Mini IP Conferencing PC with Microsoft Teams Rooms.
Simple Setup — Setting up your conferencing space is fast and easy with an Intel processor driven PC that has Microsoft Teams Rooms preinstalled and compatibility with Microsoft Teams Rooms certified audio, video, and the Poly TC10 touch controller.
Customize Your Setup — Seamlessly deploy this PC into your existing Microsoft Teams Rooms environment equipped with a Poly TC10 controller, where it can drive up to two displays. Get more room to work by taking the PC entirely off the conference room table and mounting on a wall or under a table with the integrated VESA plate.
Strong Security and Manageability — Get a highly secure and manageable PC that has the self-healing protection of HP Sure Start Gen7 and easy device management through Microsoft Endpoint Manager with HP Manageability Integration Kit.
Simple Setup — Setting up your conferencing space is fast and easy with an Intel processor driven PC that has Microsoft Teams Rooms preinstalled and compatibility with Microsoft Teams Rooms certified audio, video, and the Poly TC10 touch controller.
Customize Your Setup — Seamlessly deploy this PC into your existing Microsoft Teams Rooms environment equipped with a Poly TC10 controller, where it can drive up to two displays. Get more room to work by taking the PC entirely off the conference room table and mounting on a wall or under a table with the integrated VESA plate.
Strong Security and Manageability — Get a highly secure and manageable PC that has the self-healing protection of HP Sure Start Gen7 and easy device management through Microsoft Endpoint Manager with HP Manageability Integration Kit.
Feature
Conference Room Ready — Get powerful performance from Windows IoT 8 and an Intel processor.Expand Your Solution — Easily connect your certified audio, video, and Poly TC10 controller to the HP Mini IP Conferencing PC with Microsoft Teams Rooms for a great conference room experience.
Automatic Recovery From Firmware Attacks — Firmware attacks can completely devastate your PC. Stay protected with HP's self-healing BIOS-HP Sure Start Gen7 automatically recovers the BIOS from malware, rootkits, or corruption.
Speed Up The Basics of It Management — Deploy the HP Manageability Integration Kit 9 to help speed up image creation and the management of hardware, BIOS, and security when managing devices through Microsoft Endpoint Manager.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
