POLY G7500 Video Conferencing System
#Grup produk P112323831
Spesifikasi
| Color | Black |
|---|---|
| Dimensions (WxDxH) (mm) | 349.2x38.1x139.7 |
| Non-Operating Humidity Range (%RH) | 5 to 95 |
| Operating Humidity Range (%RH) | 15 to 80 |
| Operating Temperature Range (°C) | 0 to 40 |
| Operating Temperature Range (°F) | 32 to 104 |
| Pallet Dimensions (WxDxH) (cm) | 101.6x121.9x149 |
| Ports | 1 USB Type-C 5Gbps signaling rate; 3 USB Type-A 5Gbps signaling rate; 1 audio-in; 1 audio-out; 1 RS-232; 1 HDMI-in 1.4 (video and audio); 2 HDMI-out 1.4 (video); 1 HDCI; 1 HDMI-out 1.4 (audio) |
| Power (BTU/Hour) | 65 |
| Power Supply Type | External; Auto sensing |
| Video Frame Rate (fps) | 5–60 (up to 4K resolution at 15fps in call) |
| Wireless Technology | Bluetooth 5.0; Wi-Fi 802.11a/b/g/n/ac (MIMO) Multi-channel Concurrency |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Outfit conference rooms to meet your organization's unique needs.
Create Your Ideal Space — This modular video conferencing system makes it easy to outfit conference rooms to meet your organization's unique needs. Loaded with flexible features, the G7500 leverages your design to power your meetings and wow your teams.
A Flexible Room Solution — An easy to deploy solution for your modular meeting spaces. Seamlessly connects to Poly cameras and microphones for enhanced audio and video. And includes a robust set of REST APIs so you can easily integrate with other room components.
Create Your Ideal Space — This modular video conferencing system makes it easy to outfit conference rooms to meet your organization's unique needs. Loaded with flexible features, the G7500 leverages your design to power your meetings and wow your teams.
A Flexible Room Solution — An easy to deploy solution for your modular meeting spaces. Seamlessly connects to Poly cameras and microphones for enhanced audio and video. And includes a robust set of REST APIs so you can easily integrate with other room components.
Feature
Supports Quality Audio — Ensures voice clarity for any room type by supporting audio-conferencing processors like QSC, Shure, and Biamp over USB.Built-in Apps — Quickly launch video calls with built-in apps that provide a native full-featured experience - no PC required.
Seamless Connections — Delivers an easily accessible modular room solution by seamlessly connecting to cameras, microphones, and other 3rd party components.
Audio Clarity You Can Count On — Keep background noise and side conversations out of meetings with Poly NoiseBlockAI and Acoustic Fence technologies.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
