POLY EncorePro 510 Monaural Headset
#Grup produk P112323479
Spesifikasi
| Acoustic Protection Technology | SoundGuard |
|---|---|
| Boom Mic Rotation (°) | 290 |
| Cable Length (cm) | 78.5 |
| Color | Black |
| Compatibility | Compatible with PCs via QD (Quick-Disconnect) |
| Compatible operating systems | Windows 11; Windows 10; macOS |
| Dimensions (WxDxH) (cm) | 11.1x14.9x6.7 |
| Ear Cushions | Foam (padding material) |
| Headphone Type | On-ear (monoaural) |
| Length Mic Boom (mm) | 135 |
| Microphone Bandwidth (Hz-kHz) | 20 to 16 |
| Microphone Type | Noise cancelling |
| Package Dimensions (WxDxH) (mm) | 137.9x178.05x54.6 |
| Pallet Dimensions (WxDxH) (cm) | 101.6x121.9x167.6 |
| Sensitivity microphone (dB) | -40 ±3 |
| Signal to Noise Ratio (dB) | >50 |
| Speaker Bandwidth (Hz-kHz) | 150 to 6.8 |
| Speaker Size (mm) | 30 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Unleash your call center productivity with the EncorePro 500 Series headsets for easy connects from home or the office.
Incredible Call Clarity — Experience enhanced call clarity with visual and tactile cues for optimal mic boom positioning. Enjoy superior sound quality and clear conversations with our voice-optimized frequency response.
Durable and Comfortable — Equip your contact center employees with durable headsets designed for all-day use. Minimize breakages and downtime, saving time and money. And ensure employee comfort and satisfaction with our premium, lightweight design.
Remote Firmware and Cloud System Updates — Never worry about updates, thanks to remote firmware and cloud system updates. 1
Incredible Call Clarity — Experience enhanced call clarity with visual and tactile cues for optimal mic boom positioning. Enjoy superior sound quality and clear conversations with our voice-optimized frequency response.
Durable and Comfortable — Equip your contact center employees with durable headsets designed for all-day use. Minimize breakages and downtime, saving time and money. And ensure employee comfort and satisfaction with our premium, lightweight design.
Remote Firmware and Cloud System Updates — Never worry about updates, thanks to remote firmware and cloud system updates. 1
Feature
Noise-canceling Microphone — Next-generation flexible microphone, with positioning guides, reduces background noise and interference, ensuring fewer missed words and a better caller experience.Expanded Compatibility — Walk away from your desk with a click thanks to Poly Quick Disconnect (QD) technology that works with any Poly QD adapter.
Optimized for Communications Platforms — An IT manager's dream, this headset was created for communication and is optimized and certified to work with top virtual meeting providers.
Acoustic Hearing Protection — SoundGuard is the acoustic limiting technology that is present in all communications headsets from Poly that protects against Acoustic Shock by limiting sounds to below 118dBA.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
