POLY Blackwire 8225 Stereo USB-C Headset
#Grup produk P112323132
Spesifikasi
| Acoustic Protection Technology | SoundGuard Digital |
|---|---|
| Button User Controls | Call answer/end; Mute; Volume +/-; ANC: off, low, high |
| Color | Black |
| Compatibility | Compatible with PCs via USB Type-C cable or USB Type-C/A adapter |
| Compatible operating systems | Windows 11; Windows 10; macOS |
| Microphone Bandwidth (Hz-kHz) | 100 to 10 |
| Microphone Type | Noise cancelling |
| Speaker Bandwidth (Hz-kHz) | 200 to 6.8 (speech mode); 20 to 20 (media mode) |
| Speaker Size (mm) | 32 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Keep noise down and productivity up. Stay focused with the Blackwire 8225 corded UC headset.
Sound Like A Winner — With the Blackwire 8225, your voice is the only thing heard, not the chaos around you. Its noise-canceling microphone with Acoustic Fence technology puts you in a quiet office, even if you're in a noisy kitchen.
Stay Focused — It's no secret that tuning out background noise makes you more productive. Hybrid active noise canceling (ANC) makes it easy to escape the noise around you. And three ANC settings mean you can fine-tune your level of quiet where you work.
Long-lasting Comfort — The Blackwire 8225 is crafted from premium materials with a lightweight design. You will get a comfortable, customized fit using adjustment markers and 180° pivoting speakers. You'll fall in love with the aesthetic design and robust look and feel.
Sound Like A Winner — With the Blackwire 8225, your voice is the only thing heard, not the chaos around you. Its noise-canceling microphone with Acoustic Fence technology puts you in a quiet office, even if you're in a noisy kitchen.
Stay Focused — It's no secret that tuning out background noise makes you more productive. Hybrid active noise canceling (ANC) makes it easy to escape the noise around you. And three ANC settings mean you can fine-tune your level of quiet where you work.
Long-lasting Comfort — The Blackwire 8225 is crafted from premium materials with a lightweight design. You will get a comfortable, customized fit using adjustment markers and 180° pivoting speakers. You'll fall in love with the aesthetic design and robust look and feel.
Feature
Advanced Hybrid Anc — Optimize audio comfort and quality with advanced hybrid active noise canceling (ANC) by choosing between three settings.Acoustic Fence Technology — Reduce disruptions from close talkers and environmental noise with the flexible, noise-canceling microphone enhanced with Acoustic Fence technology.
Connectivity Options — Enhanced connectivity for your devices with a USB Type-C cord and tethered USB-A adapter.
Lightweight Design — Padded headband and soft leatherette ear cushions provide all-day comfort.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
