POLY Blackwire 3210 Monaural USB-C Headset

Sebelum PPN:
Rp929.900 - Rp999.900
Spesifikasi
Acoustic Protection TechnologySoundGuard
Button User ControlsCall answer/ignore/end/hold; Redial; Mute; Volume +/-
ColorBlack
CompatibilityCompatible with PCs via USB Type-C cable or USB Type-C/A adapter
Compatible operating systemsWindows 11; Windows 10; macOS; Android; iOS
Headphone TypeOn-ear (monoaural)
Microphone Bandwidth (Hz-kHz)100 to 10
Microphone TypeNoise cancelling
Speaker Bandwidth (Hz-kHz)200 to 6.8 (speech mode); 20 to 20 (media mode)
Speaker Size (mm)28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Blackwire 3200 Series corded UC headsets are durable, lightweight, easy to deploy, and come in a variety of connectivity and wearing options.
Poly Signature Audio Quality — Experience the high-quality audio you expect from Poly with a headset that offers PC wideband, a noise-canceling mic, and hi-fi stereo sound options. Dynamic EQ optimizes call quality and automatically adjusts the settings for listening to multimedia.
Advanced Connectivity — Ideal for managing calls on your PC, mobile phone, or tablet combined with the comfort and durability of a corded headset for greater flexibility.
Long-lasting Comfort and Portability — Relax while you talk knowing your headset is secure- lightweight metal headband offers durability plus a custom fit. Leatherette ear cushions fold flat for easy portability.
Feature
Enhanced Call Quality — Dynamic EQ optimizes the quality of your voice on calls, and automatically adjusts the EQ settings when you want high-quality sound for listening to music or for multimedia playback.
Connectivity Options — Enhanced connectivity for your devices with a USB Type-C️ cord and tethered USB-A adapter.
Wearing Style — Monaural wearing style for those who prefer to leave one ear open.
Lightweight Design — A lightweight metal headband offers durability and a comfortable custom fit.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait