ETHOS Swivel with Brake Rubber Wheel

Sebelum PPN:
Rp319.900 - Rp1.599.900
Spesifikasi
Abrasion ResistanceFair
Bearing TypeRoller Bearing
Chemical ResistanceFair
Elasticity of TreadAverage
Flooring MeasuresMarking
Metal PartsZinc Plated
Mounting TypeTop Plate Swivel with Brake
Oil Resistance Fair
Plate Hole Centres (mm)66.7x92.1
Plate Hole Size (mm)11.1
Plate Size (mm)101.6x114.3
Tread MaterialRubber
Water ResistanceGood
Wheel Centre MaterialCast Iron
Wheel ColorBlack
Width of Tread (mm)55.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In Compliance To American Standard Specification
Bracket made of hardened steel. Welded double ballrace swivel head.
For medium heavy duty industrial usage

Ulasan Produk

Tidak ada ulasan