ETHOS Rigid Swivel PU Wheel

Sebelum PPN:
Rp50.900 - Rp389.900
Spesifikasi
Abrasion ResistanceGood
Bearing TypeDouble Precision Ball Bearing with Tread Guards
Chemical ResistanceAverage
Elasticity of TreadAverage
FinishBlack Lacquer
Flooring MeasuresNon-Marking
Hardness of TreadShore A 92 ~ 95±
Mounting TypeTop Plate Rigid Swivel
Oil Resistance Good
Plate Hole Centres (mm)73x45
Plate Hole Size (mm)8.3
Plate Size (mm)92x65
Plate Thickness (mm)3.5
Rig Thickness (mm)2.5
Temperature Range (°C)-20/+90
Tread MaterialPolyurethane (PU)
Water ResistanceGood
Wheel Centre MaterialPolyurethane (PU)
Width of Tread (mm)32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In compliance to Korean Standard Specification
Armor steel, double ballrace swivel path frame heat treatment
PP core double precision ball bearing (with plastic threadguards)
Quiet rolling, abrasive, impact, water and chemical resistance

Ulasan Produk

Tidak ada ulasan