ETHOS Expender Fitting Swivel with Brake Wheel

Sebelum PPN:
Rp179.900 - Rp1.099.900
Spesifikasi
Abrasion ResistanceAverage
Bearing TypeSingle precision ball bearing (with plastic threadguards)
Chemical ResistanceFair
Elasticity of TreadExcellent
FinishZinc Plated
Flooring MeasuresNon-Marking
Hardness of TreadShore A 75±
Mounting TypeExpender Fitting Swivel with Brake
Oil Resistance Good
Plate Thickness (mm)3.5
Ring Thickness (mm)2.5
Round Expansile Length (mm)60
Round Expansile Size (mm)22-24
Temperature Range (°C)-20/+80
Tread MaterialThermoplastic Rubber
Water ResistanceGood
Wheel ColorGrey
Width of Tread (mm)32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In compliance to Korean Standard Specification
Armor steel, double ballrace swivel. Path frame heat treatment
Quiet rolling, protect floors, cushion ride and impact resistance

Ulasan Produk

Tidak ada ulasan