VISSCO Shoulder Immobilizer-Firm Support for Shoulder Dislocation

Sebelum PPN:
Rp319.900
Spesifikasi
Dimensions (cm)27x16x7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
VISSCO Shoulder Immobilizer – Firm Support for Shoulder Dislocation
WHEN TO USE
This Shoulder Immobilizer belt can be used for acute shoulder pain, rotator cuff injury, shoulder subluxation, dislocation, post-surgery and other conditions causing pain and discomfort in the shoulder, requiring firm support.
SCIENTIFIC DESIGN
The Shoulder Fracture Belt is scientifically designed to support the shoulder in a resting position, improves immobilization & relieves pain. Hook loop strap system for easy height adjustment & perfect fitting.Cushioned padding on the neck to reduce strain on the neck muscles.
LONG LASTING & BREATHABLE MATERIAL
The Shoulder Dislocation Belt is made from Latex free, durable, skin-friendly & breathable loop elastic material. The product undergoes a special finishing process to make the material last longer & anti-bacterial properties.
Size Guide
How to measure
1. Stand up straight and exhale
2. Wrap a measure tape around the chest
3. Hold measure tape flat against body, not too tight, and take a reading
Product Care
Hand wash with mild detergent and water at room temperature Dry in shade on a flat surface Do not dry clean Do not Iron or Bleach.
Ukuran: S-L
KEMENKES RI AKL 11402420299

Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- produk yang diterima akan sesuai dengan informasi yang tertera pada website
Use
How to Wear
Insert your hand through the Shoulder Immobilizer sling and place it around your neck. Adjust the angle of the sling to the resting position of the shoulder. Wrap and lock the broad strap around the injured hand and chest.

Ulasan Produk

Tidak ada ulasan