VISSCO Pro 3D Knee Cap-Knee Support
#Grup produk P112319096
Spesifikasi
| Dimensions (cm) | 15x10x3 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
VISSCO Pro 3D Knee Cap – Provides optimum compression and mild support for free Knee movement | Color – Multicolor (Single Piece)
WHEN TO USE
This 3d knee cap is used during running, jumping, squatting & workout. The Knee compression sleeve provides warmth, compression, and support to knee pain relief. Useful in mild knee pain cases like knee sprain, knee strain, arthritis, prevention of sports injuries can be useful in cases like knee sprain, knee strain, arthritis, prevention of sports injuries.
SPORTY DESIGN
Vissco Knee protector has special 3D Jacquard knitting technology to optimize compression and support to the knee. It is anatomically shaped to conform to the shape of the knee. The special non-slip design will prevent sports knee brace from slipping.
LONG LASTING, SKIN FRIENDLY & BREATHABLE MATERIAL
The Knee brace for support is made from Latex free double covered spandex is blended with composite yarn to make the material durable, breathable & skin-friendly. The elastic of the Vissco Knee brace for support lasts longer and is anti-bacterial and anti-fungal.
Size Guide
How to measure
1. Slightly bend the knee you want to measure at about 30 Degree.
2. Measure your thigh circumference 5.0″ about the centre of your knee Cap.
3. Keep the measure tape straight as you go around the back of your thigh.
PRODUCT CARE
Hand wash with mild detergent and water at room temperature. Dry in shade on a flat surface. Do not dry clean. Do not Iron or Bleach.
Ukuran: S-XXL
KEMENKES RI AKL 11402420329
WHEN TO USE
This 3d knee cap is used during running, jumping, squatting & workout. The Knee compression sleeve provides warmth, compression, and support to knee pain relief. Useful in mild knee pain cases like knee sprain, knee strain, arthritis, prevention of sports injuries can be useful in cases like knee sprain, knee strain, arthritis, prevention of sports injuries.
SPORTY DESIGN
Vissco Knee protector has special 3D Jacquard knitting technology to optimize compression and support to the knee. It is anatomically shaped to conform to the shape of the knee. The special non-slip design will prevent sports knee brace from slipping.
LONG LASTING, SKIN FRIENDLY & BREATHABLE MATERIAL
The Knee brace for support is made from Latex free double covered spandex is blended with composite yarn to make the material durable, breathable & skin-friendly. The elastic of the Vissco Knee brace for support lasts longer and is anti-bacterial and anti-fungal.
Size Guide
How to measure
1. Slightly bend the knee you want to measure at about 30 Degree.
2. Measure your thigh circumference 5.0″ about the centre of your knee Cap.
3. Keep the measure tape straight as you go around the back of your thigh.
PRODUCT CARE
Hand wash with mild detergent and water at room temperature. Dry in shade on a flat surface. Do not dry clean. Do not Iron or Bleach.
Ukuran: S-XXL
KEMENKES RI AKL 11402420329
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- produk yang diterima akan sesuai dengan informasi yang tertera pada website
Use
How to WearPull over the knee cap over the knee with the broad end facing upwards.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Lain%20-%20lain/VISSCO%20Pro%203D%20Knee%20Cap-Knee%20Support/2oP112319096-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
