VISSCO Hinged Knee Cap-Knee Supports
#Grup produk P112318778
Spesifikasi
| Color | Grey |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
VISSCO Hinged Knee Cap – Supports the Knee joint with mediolateral hinges | Color – Grey (Single Piece)
WHEN TO USE
This mild knee support with hinges can be useful in mild knee pain cases like knee sprain, knee strain, arthritis, prevention of sports injuries . It is scientifically designed to support the knee and prevent injury. It provides warmth, compression and support to relieve knee pain. It can also be used for all activities like running, jumping, squatting & in the gym. It supports and prevents knee injury to help you bounce back to your peak performance.
Scientifically 2D designed to provide optimum compression and support to the knee. It is anatomically shaped to conform to the shape of the knee. The lateral hinges of the kneecap provide support and stabilization. Uniaxial hinges prevent hyperextension of the knee. The hook & loop straps provided above and below the knee allow for easy application and perfect fitting.
LONG LASTING, SKIN FRIENDLY NEOPRENE MATERIAL
Made from Latex free double covered lycra is blended with composite yarn to make the material durable, breathable & skin-friendly. The elastic of the knee cap with hinges lasts longer and is anti-bacterial and anti-fungal.
Size Guide
How to measure
1. Slightly bend the knee you want to measure at about 30 Degree.
2. Measure your thigh circumference 5.0″ about the centre of your knee Cap.
3. Keep the measure tape straight as you go around the back of your Thigh.
PRODUCT CARE
Hand wash with mild detergent and water at room temperature. Dry in shade on a flat surface. Do not dry clean. Do not Iron or Bleach.
Ukuran: S-XXL
KEMENKES RI AKL 11402420255
WHEN TO USE
This mild knee support with hinges can be useful in mild knee pain cases like knee sprain, knee strain, arthritis, prevention of sports injuries . It is scientifically designed to support the knee and prevent injury. It provides warmth, compression and support to relieve knee pain. It can also be used for all activities like running, jumping, squatting & in the gym. It supports and prevents knee injury to help you bounce back to your peak performance.
Scientifically 2D designed to provide optimum compression and support to the knee. It is anatomically shaped to conform to the shape of the knee. The lateral hinges of the kneecap provide support and stabilization. Uniaxial hinges prevent hyperextension of the knee. The hook & loop straps provided above and below the knee allow for easy application and perfect fitting.
LONG LASTING, SKIN FRIENDLY NEOPRENE MATERIAL
Made from Latex free double covered lycra is blended with composite yarn to make the material durable, breathable & skin-friendly. The elastic of the knee cap with hinges lasts longer and is anti-bacterial and anti-fungal.
Size Guide
How to measure
1. Slightly bend the knee you want to measure at about 30 Degree.
2. Measure your thigh circumference 5.0″ about the centre of your knee Cap.
3. Keep the measure tape straight as you go around the back of your Thigh.
PRODUCT CARE
Hand wash with mild detergent and water at room temperature. Dry in shade on a flat surface. Do not dry clean. Do not Iron or Bleach.
Ukuran: S-XXL
KEMENKES RI AKL 11402420255
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- produk yang diterima akan sesuai dengan informasi yang tertera pada website
Use
How to WearPull over the knee cap over the knee with the broad end facing upwards and hinges on the sides. Tighten and lock with the hook and loop straps as per comfort.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Lain%20-%20lain/VISSCO%20Hinged%20Knee%20Cap-Knee%20Supports/lmP112318778-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
