OneLab High Speed Micro Centrifuge
#Grup produk P112318750
Spesifikasi
| Dimensions (mm) | 280×364×266 |
|---|---|
| Maximum RCF | 21380xg |
| Maximum Speed (rpm) | 15000 (200-15000) |
| Motor | Brushless DC moto |
| Noise Level (dB) | ≦64 |
| Runtime | 30sec-99min/Continuous |
| Safety Devices | Dual door interlock, Over-speed detection, Automatic internal diagnosis |
| Speed Accuracy (rpm) | ±20 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
DLAB High Speed Refrigerated Micro Centrifuge D 3024 R D3024R
Specifications of D3024
- Max. Speed : 15000rpm(200-15000rpm), increment:10rpm
- Max. RCF : 21380×g, increment:10×g
- Speed Accuracy : ±20 rpm
- Rotor Capacity : 5mL×18, 5mL culture tubex12 0.2mL/0.5mL/1.5mL/ 2mL×24, 0.5mL×36, PCR8×4
- Run Time : 30sec-99min/Continuous
- Motor : Brushless DC moto
- Safety Devices : Dual door interlock, Over-speed detection, Automatic internal diagnosis
- Power : Single-phase,AC220V-240V, 50Hz/60Hz, 5A, AC110V-120V, 50Hz/60Hz, 8A 200W
- Acceleration / Braking time [Sec] : 25s↑25s↓
- Dimension [D×W×H] : 280×364×266mm
- Weight : 12kg
- Certification : CE cTÜVus FCC MCA
- Noise Level : ≦64dB
AKL 20209719619
Specifications of D3024
- Max. Speed : 15000rpm(200-15000rpm), increment:10rpm
- Max. RCF : 21380×g, increment:10×g
- Speed Accuracy : ±20 rpm
- Rotor Capacity : 5mL×18, 5mL culture tubex12 0.2mL/0.5mL/1.5mL/ 2mL×24, 0.5mL×36, PCR8×4
- Run Time : 30sec-99min/Continuous
- Motor : Brushless DC moto
- Safety Devices : Dual door interlock, Over-speed detection, Automatic internal diagnosis
- Power : Single-phase,AC220V-240V, 50Hz/60Hz, 5A, AC110V-120V, 50Hz/60Hz, 8A 200W
- Acceleration / Braking time [Sec] : 25s↑25s↓
- Dimension [D×W×H] : 280×364×266mm
- Weight : 12kg
- Certification : CE cTÜVus FCC MCA
- Noise Level : ≦64dB
AKL 20209719619
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- produk yang diterima akan sesuai dengan informasi yang tertera pada website
Feature
Unique Features- Special multi-flow air cooling design with patent ensures fast cooling of the rotor and low energy consumption
- Temperature display appropriate for gentle handling of sensitive samples
- Three-layer sealed rotor accidental leakage during centrifugal process allowing risk-free microbial contamination
- High strength aluminum alloy rotor can be fully autoclaved for unlimited service life
- Four rotors are optional complete with 24 places 1.5/2.0mL tubes, bigger 5.0mL, smaller 0.2mL and 0.5mL tubes with adapters
- Advanced Features : Speed/RCF switch; Short-time run function; sound-alert function
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/OneLab%20High%20Speed%20Micro%20Centrifuge/kuP112318750-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
