VISSCO Cervical Collar with Chin Support

Sebelum PPN:
Rp189.900
Spesifikasi
Dimensions (cm)25x14x7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
VISSCO Cervical Collar With Chin Support
WHEN TO USE
The cervical collar, also known as a cervical brace,can be used for acute neck pain, cervical spondylosis, cervical Disc Herniation, Excessive strain on the neck muscles, Cervical disc injury, & other conditions causing pain and discomfort in the neck & requiring moderate support.
SCIENTIFIC DESIGN
The neck pain belt is Scientifically designed for comfort & stability. It provides warmth, support, & limits the movement. It is made from special PU foam & plastic for an anatomic fit. It has chin support for extra stability.
LONG LASTING & BREATHABLE MATERIAL
Latex-free double-covered lycra is blended with composite yarn, making the material durable, breathable, and skin-friendly. The cervical collar undergoes a special finishing process to make the material last longer.
Product Care
Hand wash with mild detergent and water at room temperature. Dry in shade on a flat surface. Do not dry clean. Do not Iron or Bleach.
Ukuran : S-L
KEMENKES RI AKL 11402420238

Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- produk yang diterima akan sesuai dengan informasi yang tertera pada website
Use
How to Wear
Position the neck pain belt chin support under the chin so that the chin rests properly on the chin support. Wrap the collar around the neck and Velcro close it at the back of the neck to secure it.
How to measure
1. Sit upright and exhale
2. Wrap a measure tape around the neck
3. Hold measure tape flat against body, not too tight, and take a reading

Ulasan Produk

Tidak ada ulasan