VISSCO Cervical Collar Soft-Neck Support
#Grup produk P112318459
Spesifikasi
| Dimensions (cm) | 26x12x6 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
VISSCO Cervical Collar Soft – Neck Support
WHEN TO USE
This neck support belt can be used for acute neck pain, cervical spondylosis, cervical disc herniation, excessive strain on the neck muscles, whiplash injuries, cervical disc injury, correct neck posture and other conditions causing pain and discomfort in the neck, and requiring mild support.
SCIENTIFIC DESIGN
The cervical collar belt is scientifically designed for comfort & stability. It provides warmth, support and limitation of movement. The cervical brace is made from soft-density polyurethane foam. This neck belt for neck pain support provides immediate noticeable therapeutic relief to the neck.
LONG LASTING, SKIN FRIENDLY & BREATHABLE MATERIAL
Latex-free double-covered lycra is blended with composite yarn to make the material of the neck collar belt durable, breathable & skin-friendly. The product undergoes a special finishing process to make the material last longer and add anti-bacterial and anti-fungal properties.
Product Care
Hand wash with mild detergent and water at room temperature. Dry in shade on a flat surface. Do not dry clean. Do not Iron or Bleach.
UKURAN: S-L
KEMENKES RI AKL 11402420240
WHEN TO USE
This neck support belt can be used for acute neck pain, cervical spondylosis, cervical disc herniation, excessive strain on the neck muscles, whiplash injuries, cervical disc injury, correct neck posture and other conditions causing pain and discomfort in the neck, and requiring mild support.
SCIENTIFIC DESIGN
The cervical collar belt is scientifically designed for comfort & stability. It provides warmth, support and limitation of movement. The cervical brace is made from soft-density polyurethane foam. This neck belt for neck pain support provides immediate noticeable therapeutic relief to the neck.
LONG LASTING, SKIN FRIENDLY & BREATHABLE MATERIAL
Latex-free double-covered lycra is blended with composite yarn to make the material of the neck collar belt durable, breathable & skin-friendly. The product undergoes a special finishing process to make the material last longer and add anti-bacterial and anti-fungal properties.
Product Care
Hand wash with mild detergent and water at room temperature. Dry in shade on a flat surface. Do not dry clean. Do not Iron or Bleach.
UKURAN: S-L
KEMENKES RI AKL 11402420240
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- produk yang diterima akan sesuai dengan informasi yang tertera pada website
Use
How to WearPlace the collar belt around the neck with the open end at the back. Adjust the hook and loop of the cervical collar belt, and lock as per your comfort.
How to measure
1. Sit upright and exhale
2. Wrap a measure tape around the neck
3. Hold measure tape flat against body, not too tight, and take a reading
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Lain%20-%20lain/VISSCO%20Cervical%20Collar%20Soft-Neck%20Support/crP112318459-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
