RIDGID Three-Way Pipe Threaders (Senai Pipa Manual)

Sebelum PPN:
Rp13.999.900 - Rp16.999.900
Spesifikasi
Capacity (inch)1/2-1
Capacity (mm)12-25
Thread DirectionRH

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RIDGID 36540 THREADER, 31A NPT
RIDGID Three-Way Pipe Threaders easily cuts three thread sizes and uses 12-R ratchet threader dies.
Feature
3-way threader with 12-R NPT dies included.Can accommodate additional 12-R Dies for threading of additional material including stainless steel and PVCThree Heads allow for quick and easy change for pipe sizes from 1/2-1" CapacityDependable, heavy-duty construction.Two handles allows for an easier threading with increase leverage points

Ulasan Produk

Tidak ada ulasan