Spesifikasi
| CSx Via Dimensions (cm) | 14.9xx10.6x12.4 |
|---|---|
| CSx Via Dimensions (inch) | 5.9x4.2x4.9 |
| Cable Flexibility | High Flex |
| Camera Diameter (mm) | 22 |
| Camera Type | Auto-Image Flip |
| Dimensions (LxWxH) (inch) | 13.3x8.8x16.2 |
| Dimensions (LxWxH) (mm) | 337x224x411 |
| Drum Diameter (inch) | 12 |
| Drum Diameter (mm) | 305 |
| Line Capacity (inch) | 1 1/4 to 3 |
| Line Capacity (mm) | 32 to 75 |
| Push Cable Diameter (inch) | 0.33 |
| Push Cable Diameter (mm) | 8.3 |
| Push Cable Length (ft) | 65 |
| Push Cable Length (m) | 20 |
| Push Cable Minimum Bend Radius (inch) | 0.75 |
| Push Cable Minimum Bend Radius (mm) | 19.1 |
| Resolution (Pixel) | 640x480 |
| Sonde Frequency (Hz) | 512, Integrated |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The RIDGID SeeSnake microDRAIN APX with TruSense is the ideal pipe inspection camera for small pipes and conduits with tight turns. The advanced, high-flexibility push cable and a small-radius camera design allows inspection through small-diameter pipes, p-traps, and small-radius ends that other inspection systems often cannot inspect. It offers enhanced camera functionality including TruSense technology and auto-image rotation for bright, clear in-pipe images and on-screen camera angle and image orientation feedback. The microReel APX includes a kickstand for use with the CSx Via, and offers enhanced stability and usability when positioned at a 45° angle.This offering is paired with the CSx Via for a flexible, bring-your-own-screen solution, providing a convenient means to stream, capture, and share superior inspection images using an iOS, Android, or Windows device. The CSx Via utilizes the free HQx Live app to remotely control the camera functions and features, such as the distance counter and the sonde. CSx Via is also compatible with TruSense SeeSnake systems and will enable TruSense features in the app. It offers enhanced camera functionality including TruSense technology and auto-image rotation for bright, clear in-pipe images and on-screen camera angle and image orientation feedback.
Feature
Enhanced Camera Functionality - APX camera reels offer TruSense technology with an HDR image sensor for superior in-pipe viewing and on-camera TiltSense inclinometer.Auto-Image Flip - Rotates camera image wihout any moving parts.
Portability - Lightweight and compact design is one-half the size of popular inspection systems, easily stowed in a truck and carried onto the jobsite.
Stability - Built-in kickstand for improved ergonomics can be used uprigt, at a 45 degree angle for improved leverage on four feet to provide clearance for use with CSx Via
Durability - Hardened stainless steel camera head and spring assembly is durable and reliable for a long service life.
Versatility - Works with all SeeSnake monitors, including CSx Via Wi-Fi Hub, or the CA-350 inspection camera (CA-350 adapter sold separately).
HQx Live - Rapid communication by email, text or upload photos and videos to customers or colleagues in real time, directly from the job site.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
