RIDGID PEX Crimp Tools

Sebelum PPN:
Rp6.199.900 - Rp8.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RIDGID 23448 1/2" PEX CRIMP TOOL
RIDGID's Traditional PEX Crimp Tools are available from 1/2" to 1" and are ideal for making PEX tubing connections in potable water and radiant heating applications. These tools are the right choice for ASTM F1807 fittings. All tools come with a Go/No-Go gauge.
Feature
For use with ASTM F1807 black copper crimp ring system for PEX tubing.
Over 20% lighter than traditional PEX crimp tools.
Up To 33% less force required to produce a crimp, compared to traditional PEX crimp tools.
Compact tool length for access to tight spaces.
Four tools available in (3) sizes: 1/2", 3/4", 1" and a Combo 1/2" and 3/4" Tool.
Easily adjustable lock screw for tool calibration.
All tools come with a Go/No-Go gauge.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait