RIDGID Locator Adapter (Konektor Pelacak Pipa)

Sebelum PPN:
Rp19.999.900
Spesifikasi
Dimensions (LxWxH) (inch)3.7x2.9x5.1
Voltage (V)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The RIDGID SeekTech Locator 18 V Adaptor provides a versatile power option which could reduce long term battery costs. Attach the adaptor to the SeekTech SR-20, SR-24, or NaviTrack Scout to enable long-lasting use. The adaptor easily fits into the alkaline battery cavity, providing a flexible power option.

Provides a versatile power option which could reduce long term battery costs

Allows for minimal interruptions at the job site to increase productivity and profitability
Feature
Convenience and flexibility that is interchangeable multiple locators through the alkaline battery cavity
Provides a versatile power option which could reduce long term battery costs
Allows for minimal interruptions at the job site to increase productivity and profitability

Ulasan Produk

Tidak ada ulasan